Shop All Rod Wipers
Zoro Select
Urethane Rod Wiper, Inside Dia. 7/8", Rod Dia. 0.873", PK5
Mfr # 2HZW8
Zoro # G2740692
product price: $3.39
/pk 5, $0.68/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Rod Dia. 7/8 in
- For Groove Dia. 1.147 in
- For Groove Width 0.107 in
- Seal Material Urethane
- Seal Durometer 95 Shore A
Product Information
- Brand Zoro Select
- MFR # 2HZW8
- Zoro # G2740692
- Country of Origin Multiple
- Category Rod Wipers
Dimensions
For Rod Dia. | 7/8 in |
For Groove Dia. | 1.147 in |
For Groove Width | 0.107 in |
Inside Dia. | 0.875 in |
Rod Dia. | 0.873" |
Groove Dia. | 1.147" |
Groove Width | 0.107" |
Details
Seal Material | Urethane |
Seal Durometer | 95 Shore A |
Temp. Range | -65 Degrees to 220 Degrees F |
Durometer | 95 Shore A |
Type | AN (959/940) |
Material | Urethane |
Color | Black |
Item | Rod Wiper |
Seal Type | Light Duty AN |
Max. Pressure | 0 psi |
Max. Speed | 3 fps |
Description
Rod Wiper, Light Duty AN, Seal Material Urethane, For Rod Dia. 7/8 in, Inside Dia. 0.875 in, For Groove Dia. 1.147 in, Color Black, For Groove Width 0.107 in, Max. Speed 3 fps, Temp. Range -65 Degrees to 220 Degrees F, Seal Durometer 95 Shore A, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORCH PRODUCTS Disc Magnet, Neodymium, 11.6lb Pull, 1/2inD (B002-3586-035N)
- NATIONAL GUARD Safety Glass, 29" H, 1/4" Thickness (L-TG-1/4" 23"x29)
- WRS Truth Hardware Bronze Secondary Patio Door Lock Keeper-Patio Door Lock (014-53-03K)
- ROCKWOOD Lever Extension Flush Bolt, Satin Chrome (557.26D)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 2", Rod Dia. 1.998", PK5 (2HZX5)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 2-1/2", Rod Dia. 2.498", PK5 (2HZX7)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1/2", Rod Dia. 0.498", PK5 (2HZW4)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1", Rod Dia. 0.998", PK5 (2HZW9)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1-1/2", Rod Dia. 1.498", PK5 (2HZX3)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 6", Rod Dia. 6.000" (2JAA4)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1-1/4", Rod Dia. 1.250", PK5 (2HZY6)
- Zoro Select Rod Wipers