Shop All Rod Wipers
Zoro Select
Urethane Rod Wiper, Inside Dia. 5/8", Rod Dia. 0.625", PK5
Mfr # 2HZY1
Zoro # G2483494
original price:
$4.42
5% off
new price: $4.19
/pk 5, $0.84/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Rod Dia. 5/8 in
- For Groove Dia. 0.872 in
- For Groove Width 0.124 in
- Seal Material Urethane
- Seal Durometer 95 Shore A
Product Information
- Brand Zoro Select
- MFR # 2HZY1
- Zoro # G2483494
- Country of Origin Multiple
- Category Rod Wipers
Dimensions
For Rod Dia. | 5/8 in |
For Groove Dia. | 0.872 in |
For Groove Width | 0.124 in |
Groove Width | 0.124" |
Groove Dia. | 0.872" |
Inside Dia. | 0.625 in |
Rod Dia. | 0.625" |
Details
Seal Material | Urethane |
Seal Durometer | 95 Shore A |
Temp. Range | -65 Degrees to 220 Degrees F |
Color | Black |
Material | Urethane |
Durometer | 95 Shore A |
Type | DT |
Item | Rod Wiper |
Seal Type | Medium Duty DT |
Max. Pressure | 0 psi |
Max. Speed | 3 fps |
Description
Rod Wiper, Medium Duty DT, Seal Material Urethane, For Rod Dia. 5/8 in, Inside Dia. 0.625 in, For Groove Dia. 0.872 in, Color Black, For Groove Width 0.124 in, Max. Speed 3 fps, Temp. Range -65 Degrees to 220 Degrees F, Seal Durometer 95 Shore A, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Rim cylinder , 5 Pin, Schlage C Long standard Cam, Satin Chrome , Keyed Alike in pairs (ILCO-7075SC10-26D-KA2)
- STRYBUC Die Cast Tilt Latch Assembly (85-616W)
- KABA KABA: Simplex EE1000 - Entry and Egress (KABA-EE11/1126D41)
- STRATTEC Strattec:Ford 1996-2002 8-Cut Uncoded Ignition LSP Kit 707624 (Strattec) (STR-707624)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 3/4", Rod Dia. 0.748", PK5 (2HZW6)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 3-1/4", Rod Dia. 3.250", PK2 (2HZZ6)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 2-1/2", Rod Dia. 2.500", PK2 (2HZZ3)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 6", Rod Dia. 6.000" (2JAA4)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 2-1/2", Rod Dia. 2.498", PK5 (2HZX7)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1", Rod Dia. 0.998", PK5 (2HZW9)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1-1/2", Rod Dia. 1.498", PK5 (2HZX3)
- Zoro Select Rod Wipers