Shop All Rod Wipers
Zoro Select
Urethane Rod Wiper, Inside Dia. 3", Rod Dia. 3.000", PK2
Mfr # 2HZZ5
Zoro # G3125491
product price: $3.69
/pk 2, $1.85/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Rod Dia. 3 in
- For Groove Dia. 3.497 in
- For Groove Width 0.249 in
- Seal Material Urethane
- Seal Durometer 95 Shore A
Product Information
- Brand Zoro Select
- MFR # 2HZZ5
- Zoro # G3125491
- Country of Origin Multiple
- Category Rod Wipers
Dimensions
For Rod Dia. | 3 in |
For Groove Dia. | 3.497 in |
For Groove Width | 0.249 in |
Inside Dia. | 3 in |
Rod Dia. | 3.000" |
Groove Width | 0.249" |
Groove Dia. | 3.497" |
Details
Seal Material | Urethane |
Seal Durometer | 95 Shore A |
Temp. Range | -65 Degrees to 220 Degrees F |
Type | DT |
Color | Black |
Durometer | 95 Shore A |
Material | Urethane |
Item | Rod Wiper |
Seal Type | Medium Duty DT |
Max. Pressure | 0 psi |
Max. Speed | 3 fps |
Description
Rod Wiper, Medium Duty DT, Seal Material Urethane, For Rod Dia. 3 in, Inside Dia. 3 in, For Groove Dia. 3.497 in, Color Black, For Groove Width 0.249 in, Max. Speed 3 fps, Temp. Range -65 Degrees to 220 Degrees F, Seal Durometer 95 Shore A, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONWARD 72inch 1820 mm Strass Mini Barn Door Sliding System, Matte Black (189TYL20190BC)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (OV633A-96)
- MSI Marquina Nero Spltface Ledger Panel "6 X 18" "L" Corner Marble Wall Tile, 6PK (ZOR-PNL-0039)
- ZORO SELECT Mag Door Holder, Nylon, Black, Wall/Floor (3EHW6)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1/2", Rod Dia. 0.498", PK5 (2HZW4)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 6", Rod Dia. 6.000" (2JAA4)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1-1/4", Rod Dia. 1.250", PK5 (2HZY6)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1-1/8", Rod Dia. 1.125", PK5 (2HZY5)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 2-1/2", Rod Dia. 2.498", PK5 (2HZX7)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 3-1/4", Rod Dia. 3.250", PK2 (2HZZ6)
- USA INDUSTRIALS Buna-N Rod Wiper for 1 3/8" Rod (ZUSARWH1375H90)
- Zoro Select Rod Wipers