Shop All Rod Wipers
Zoro Select
Urethane Rod Wiper, Inside Dia. 2-1/2", Rod Dia. 2.498", PK5
Mfr # 2HZX7
Zoro # G2754157
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Rod Dia. 2 1/2 in
- For Groove Dia. 2.802 in
- For Groove Width 0.107 in
- Seal Material Urethane
- Seal Durometer 95 Shore A
Product Information
- Brand Zoro Select
- MFR # 2HZX7
- Zoro # G2754157
- Country of Origin Multiple
- Category Rod Wipers
Dimensions
For Rod Dia. | 2 1/2 in |
For Groove Dia. | 2.802 in |
For Groove Width | 0.107 in |
Groove Width | 0.107" |
Groove Dia. | 2.802" |
Rod Dia. | 2.498" |
Inside Dia. | 2.5 in |
Details
Seal Material | Urethane |
Seal Durometer | 95 Shore A |
Temp. Range | -65 Degrees to 220 Degrees F |
Item | Rod Wiper |
Durometer | 95 Shore A |
Color | Black |
Material | Urethane |
Type | AN (959/940) |
Seal Type | Light Duty AN |
Max. Pressure | 0 psi |
Max. Speed | 3 fps |
Description
Rod Wiper, Light Duty AN, Seal Material Urethane, For Rod Dia. 2 1/2 in, Inside Dia. 2.5 in, For Groove Dia. 2.802 in, Color Black, For Groove Width 0.107 in, Max. Speed 3 fps, Temp. Range -65 Degrees to 220 Degrees F, Seal Durometer 95 Shore A, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN INTERNATIONAL Eye Becket, 3/16" Mounting Hole, SS (RF1050)
- OMNIA Flat Modern Appliance Door Pull Satin Brass 12" Center to Center (9024P/305.4)
- ELMDOR Fire Rated Access Door, 18x18, Prime Coat W/ Cylinder Lock (FR18X18PC-CL)
- RV DESIGNER RV Designer H529 Sliding Door Hanger (H529)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 6", Rod Dia. 6.000" (2JAA4)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 2-1/2", Rod Dia. 2.500", PK2 (2HZZ3)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 3", Rod Dia. 2.997", PK5 (2HZX8)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1-3/8", Rod Dia. 1.373", PK5 (2HZX2)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 2", Rod Dia. 1.998", PK5 (2HZX5)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1-1/4", Rod Dia. 1.250", PK5 (2HZY6)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1-1/2", Rod Dia. 1.498", PK5 (2HZX3)
- Zoro Select Rod Wipers