Shop All Rod Wipers
Zoro Select
Urethane Rod Wiper, Inside Dia. 1-3/8", Rod Dia. 1.375", PK5
Mfr # 2HZY7
Zoro # G3161794
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Rod Dia. 1 3/8 in
- For Groove Dia. 1.747 in
- For Groove Width 0.187 in
- Seal Material Urethane
- Seal Durometer 95 Shore A
Product Information
- Brand Zoro Select
- MFR # 2HZY7
- Zoro # G3161794
- Country of Origin Multiple
- Category Rod Wipers
Dimensions
For Rod Dia. | 1 3/8 in |
For Groove Dia. | 1.747 in |
For Groove Width | 0.187 in |
Inside Dia. | 1.375 in |
Groove Dia. | 1.747" |
Rod Dia. | 1.375" |
Groove Width | 0.187" |
Details
Seal Material | Urethane |
Seal Durometer | 95 Shore A |
Temp. Range | -65 Degrees to 220 Degrees F |
Color | Black |
Material | Urethane |
Type | DT |
Durometer | 95 Shore A |
Item | Rod Wiper |
Seal Type | Medium Duty DT |
Max. Pressure | 0 psi |
Max. Speed | 3 fps |
Description
Rod Wiper, Medium Duty DT, Seal Material Urethane, For Rod Dia. 1 3/8 in, Inside Dia. 1.375 in, For Groove Dia. 1.747 in, Color Black, For Groove Width 0.187 in, Max. Speed 3 fps, Temp. Range -65 Degrees to 220 Degrees F, Seal Durometer 95 Shore A, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Magnetic Adhesive Tape Roll, 1" x 50 ft, Black (5150U00-06)
- ZORO SELECT Door Roller, Nylon, 3/4"L, PR (21-51)
- ADAMS RITE Elec. Strike, 24VAC, Standard-Duty, Fail Safe/Secure (7130-540-313-00)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/4 In (4GGJ2)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1-1/8", Rod Dia. 1.125", PK5 (2HZY5)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1", Rod Dia. 0.998", PK5 (2HZW9)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1/2", Rod Dia. 0.498", PK5 (2HZW4)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 2", Rod Dia. 2.000", PK5 (2HZZ1)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 3", Rod Dia. 2.997", PK5 (2HZX8)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 3-1/4", Rod Dia. 3.250", PK2 (2HZZ6)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 6", Rod Dia. 6.000" (2JAA4)
- Zoro Select Rod Wipers