Shop All Rod Wipers
Zoro Select
Urethane Rod Wiper, Inside Dia. 1-1/8", Rod Dia. 1.123", PK5
Mfr # 2HZX1
Zoro # G3402716
original price:
$3.39
17% off
new price: $2.79
/pk 5, $0.56/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Rod Dia. 1 1/8 in
- For Groove Dia. 1.397 in
- For Groove Width 0.107 in
- Seal Material Urethane
- Seal Durometer 95 Shore A
Product Information
- Brand Zoro Select
- MFR # 2HZX1
- Zoro # G3402716
- Country of Origin Multiple
- Category Rod Wipers
Dimensions
For Rod Dia. | 1 1/8 in |
For Groove Dia. | 1.397 in |
For Groove Width | 0.107 in |
Rod Dia. | 1.123" |
Groove Dia. | 1.397" |
Inside Dia. | 1.125 in |
Groove Width | 0.107" |
Details
Seal Material | Urethane |
Seal Durometer | 95 Shore A |
Temp. Range | -65 Degrees to 220 Degrees F |
Durometer | 95 Shore A |
Item | Rod Wiper |
Color | Black |
Type | AN (959/940) |
Material | Urethane |
Seal Type | Light Duty AN |
Max. Pressure | 0 psi |
Max. Speed | 3 fps |
Description
Rod Wiper, Light Duty AN, Seal Material Urethane, For Rod Dia. 1 1/8 in, Inside Dia. 1.125 in, For Groove Dia. 1.397 in, Color Black, For Groove Width 0.107 in, Max. Speed 3 fps, Temp. Range -65 Degrees to 220 Degrees F, Seal Durometer 95 Shore A, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Gas Filled Lift Spring - 10" - 60# (321426-1)
- WRS Amesbury 29" Block & Tackle Side Load Window Balance Stamp 2830 (05-40028-3)
- YALE Lever Lockset, Mechanical, Storeroom (AU4605LN x 626)
- STRYBUC Pella Double Hung Sash Lock (50-1376W)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1-1/4", Rod Dia. 1.250", PK5 (2HZY6)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 7/8", Rod Dia. 0.873", PK5 (2HZW8)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1-1/8", Rod Dia. 1.125", PK5 (2HZY5)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1-3/8", Rod Dia. 1.375", PK5 (2HZY7)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1-3/8", Rod Dia. 1.373", PK5 (2HZX2)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1-1/2", Rod Dia. 1.498", PK5 (2HZX3)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 2", Rod Dia. 2.000", PK5 (2HZZ1)
- Zoro Select Rod Wipers