Shop All Lab Mixing Accessories
Zoro Select
Urbanti Funnel. 70 mm., PK6
Mfr # F14644-0000
Zoro # G4668614
product price: $23.79
/pk 6, $3.97/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Funnel
- For Use With Vessel
- Finish Unfinished
- Stem Length 70mm
- Capacity 76.0ml
Product Information
- Brand Zoro Select
- MFR # F14644-0000
- Zoro # G4668614
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Stem Length | 70mm |
Labware Height - English | 5.31 in |
Labware Height - Metric | 13.5 cm |
Stem Length - Metric | 76 mm |
Overall Height | 5.31" |
Stem Length - English | 3 in |
Overall Height - Metric | 13.5 cm |
Funnel Maximum Outside Diameter - Metric | 8 cm |
Funnel Top Inside Diameter - Metric | 70 mm |
Maximum Filter Paper Size | 125 mm |
Stem Outside Diameter - Metric | 1 cm |
Description
Urbanti Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 70 mm, Capacity - English 2.6 fl oz, Laboratory Funnel Type Filtering, Body Material Polymethylpentene, Funnel Material Polymethylpentene, Autoclavable Yes, Body Color Clear, USP Specification Not Applicable, Product Type Funnel, For Use With Vessel, Stem Length - Metric 76 mm, Capacity - Metric 76 mL, Stem Outside Diameter - Metric 1 cm, Funnel Maximum Outside Diameter - Metric 8 cm, Includes Closure No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Test Tube, 15mL, 150mm L, Clear, PK1000 (1517)
- YSI Buffer Package, pH, 4.0, 7.0 and 10.0, 1 Pt (3824)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J889)
- QORPAK Bottle, 8 oz, PK24 (GLC-01770)
- ZORO SELECT Swivel Adapter for Telescopic Dipper (5325.)
- ZORO SELECT Sub-Surface Sampler, Poly/SS, 6 Ft L (6000)
- ZORO SELECT Funnel, 188mL, Stainless Steel (84740)
- ZORO SELECT Funnel Powder 65mm, PK10 (342555-0065)
- ZORO SELECT Telescopic Sampler, Poly/Alum, 5 to 12 Ft (7312)
- ZORO SELECT Telescopic Jar Sampler, 4 to 8 Ft L (7308)
- OMNI INTERNATIONAL Homogenizer, 0.2 hp, Overall Height 14 in (25-010)
- Zoro Select Lab Mixing & Blending