Shop All Strut Channel Accessories
Zoro Select
Universal Pipe Strap, 1-1/4 In, PK10
Mfr # V111 1-1/4EG
Zoro # G0902264
product price: $25.99
/pk 10, $2.60/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Silver
- Finish Electroplated
- Conduit Size 1 1/4 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # V111 1-1/4EG
- Zoro # G0902264
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 1 1/4 in |
Thread Size | 1 1/4 in |
Depth | 1 1/4 in |
Strut Trade Size | 1 1/4 in |
Overall Depth | 1 1/4 in |
Details
Sub-Category | Clamps and Hangers |
Item | Conduit Strap Clamp |
Color | Silver |
Finish | Electroplated |
Material | Steel |
Includes | Bolt, Nut |
Conduit Type | EMT, Flexible, IMC, Rigid |
Thickness | 12 ga |
Cable Range | 1.508 in to 1.660 in |
For Use With | EMT, Flexible, IMC, RMC |
Gauge | 12 ga |
Description
Conduit Strap Clamp, For Use With EMT, Flexible, IMC, RMC, Overall Depth 1 1/4 in, Thickness 12 ga, Steel, Finish Electroplated, Color Silver, Strut Trade Size 1 1/4 in, Thread Size 1 1/4 in, Cable Range 1.508 in to 1.660 in, Gauge 12 ga, Includes Bolt, Nut, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB0)
- KILLARK Fitting, Sealing, 3/4in (ENY-2M)
- ERICSON Plug Nema L16-20, Perma-Tite Extreme Gra (2324-PW6P)
- PANDUIT 18-14 AWG Nylon Ring Terminal #8 Stud PK1000 (PN14-8R-M)
- ZORO SELECT Channel Square Washer, 1/2 In, Silver, PK25 (V500 1/2EG)
- ZORO SELECT Channel Z Bracket, Silver (V300ZEG)
- ZORO SELECT Channel Beam C-Clamp, 1/2 In, Black (V620 1/2WB)
- ZORO SELECT Superstrut Channel Spring Nut, 1/2 In, Silver, PK25 (V200 1/2)
- ZORO SELECT Superstrut Channel Universal Pipe Strap, 3/4 In, PK10 (V111 3/4EG)
- ZORO SELECT Channel Washer, 1/4 In, Gold, PK25 (V500 1/4Y)
- ZORO SELECT Channel Nut w/Spring, Galvanized Steel (22FP78)
- Zoro Select Strut Channel Accessories