Shop All Garden Hose Fittings
Zoro Select
Union, Low Lead Brass, 500 psi
Mfr # 707402-12
Zoro # G2099408
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass x Brass
- Fitting Connection Type GHT x GHT
- Fitting Size 3/4 in x 3/4 in
- Number of Outlets 2
- Fitting Movement Rigid
Product Information
- Brand Zoro Select
- MFR # 707402-12
- Zoro # G2099408
- Country of Origin China
- Category Garden Hose Fittings
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Overall Length | 1 1/8 in |
Details
Item | Garden Hose Adapter |
Fitting Material | Brass x Brass |
Fitting Connection Type | GHT x GHT |
Number of Outlets | 2 |
Fitting Movement | Rigid |
Max. Working Pressure @ 70 F | 500 psi |
For Hose I.D. | 3/4 in |
Connection | 3/4" FGH |
Max. Pressure | 500 psi |
Material | Brass |
Standards | NSF 61 Annex G |
Operating Temp. Range | -65 Degrees to 250 Degrees F |
Coupling Description | Female |
Hose Fitting A Gender | Female |
Hose Fitting B Connection Type | GHT |
Temp. Range | -65 Degrees to 250 Degrees F |
Hose Fitting A Connection Type | GHT |
Hose Fitting B Gender | Female |
Material of Construction | Low Lead Brass |
Body Material | Low Lead Brass |
Description
Garden Hose Adapter, Rigid, For Hose I.D. 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type GHT, Fitting Material Brass x Brass, Overall Length 1 1/8 in, Number of Outlets 2, 500 psi, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYER BioAdvanced Crabgrass Killer RTS Hose-End Concentrate 32 oz (704119A)
- GCI Steel Fabric Pins 6"x1" 11 guage - 500 count (00500)
- SUNCAST 10'Tan Flagstone Edging (FSE10LT)
- GARDEN WEASEL EDGER-CHOPPER RED 38""H (91714)
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707478-121208)
- ZORO SELECT Garden Hose Washer, 5/8 I.D. In, PK10 (5RLN6)
- ZORO SELECT Female Swivel, Low Lead Brass, 500 psi (707420-1204)
- ZORO SELECT Female Adapter, Low Lead Brass, 500 psi (707411-1202)
- ZORO SELECT Female Adapter, Low Lead Brass, 500 psi (707422-1204)
- ZORO SELECT Female Adapter, Low Lead Brass, 500 psi (707482-1212)
- UNDERHILL Underhill 3/4" Hose Diameter Brass Coupling Mender with Clamp (HR-75C)
- Zoro Select Garden Hose Fittings