Shop All Stainless Steel Pipe Fittings
Zoro Select
Union, 304 SS, 1 1/2", F BSPP, Class 150
Mfr # ZUSA-PF-8136
Zoro # G900420936
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material Stainless Steel
- Pipe Fitting Connection Type Female BSPP x Female BSPP
- Standards ISO 228-1
- Connection Type Threaded
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8136
- Zoro # G900420936
- UPC # 193005119164
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 3 in |
Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Overall Length | 2 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
Union, Stainless Steel, 304, Class Class 150, 1 1/2 in, Female, BSPP, 11, 1 1/2 in, Female, BSPP, 11, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING 5-19/32 " Nickel Bronze Floor Drain Grate (A06NBG)
- MUELLER HEX BUSHNG 1-1/4 in.X3/4 in. (310B-11434)
- KOHLER Handle, Lever (1009890-CP)
- JOHNS MANVILLE 6-5/8" Mineral Wool Elbow Pipe Fitting Insulation, 1" Wall (592102)
- ZORO SELECT Union, 304 SS, 1/2", F BSPP, Class 150 (ZUSA-PF-8132)
- ZORO SELECT Union, 304 SS, 2", Female BSPP, Class 150 (ZUSA-PF-8137)
- ZORO SELECT Union, 304 SS, 1", Female BSPP, Class 150 (ZUSA-PF-8134)
- ZORO SELECT Coupling, 304 SS, 1", F BSPP, Class 150 (ZUSA-PF-8058)
- ZORO SELECT 1-1/2" FNPT SS Locknut (4381038070)
- ZORO SELECT 3/8" x 1/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRP2)
- LEGEND VALVE 3/4" x 4" 316 SS NIPPLE (316-086)
- Zoro Select Fittings