Shop All Push-to-Connect Tube Fittings
Zoro Select
Union, 1/4 in Tube Size, Brass, Silver
Mfr # 22FR60
Zoro # G6065656
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Tube
- Tube Size 1/4 in
- Temp. Range 0 Degrees to 160 Degrees F
Product Information
- Brand Zoro Select
- MFR # 22FR60
- Zoro # G6065656
- UPC # 190735427309
- Country of Origin Multiple
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Description
Union, Application Air, Oils, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape Straight Connector, Release Type Ring, Finish/Coating Nickel Plated
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT 316 SS Hex Socket Plug (60SP112N114)
- CHARLOTTE PIPE AND FOUNDRY Y45PVCDWV4X4X2"" (PVC006011800)
- STEEL & OBRIEN 1" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Viton (BFVTC-1-304-VITON)
- ZORO SELECT Reducing Coupling, 10 x 8 in, Schedule 40 (429628)
- ZORO SELECT Male Adapter, 3/8 in Tube Size, Brass, Silver (22FR80)
- ZORO SELECT Male Elbow, 1/8 in Tube Size, Brass, Silver (22FR84)
- ZORO SELECT 1/2" Push-to-Connect Brass Male Adapter (UIP120)
- ZORO SELECT Male Adapter, 1/2 in Tube Size, Brass, Silver (22FR83)
- ZORO SELECT Tee, 3/8 in Tube Size, Brass, Silver (22FR65)
- ZORO SELECT Coupling, 1 in x 3/4 in Tube Size, Brass, Brown (75179LF)
- DIXON T-Bolt Clamp, 6 to 6.31 in Nominal, 0.025 in Thick, 300 SS, Domestic (STBC625)
- Zoro Select Push-to-Connect Tube Fittings