Shop All Carbon Steel Pipe Fittings
Zoro Select
Union, 1/2 in., NPT, Class 3000
Mfr # 1000301771
Zoro # G4466528
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material LF2 Low Temperature Steel
- Specific Fitting Shape Union
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Union
Product Information
- Brand Zoro Select
- MFR # 1000301771
- Zoro # G4466528
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Hex Size | 1 3/4 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Overall Length | 2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side B Outside Diameter | 1 3/16 in |
Description
Union, Low Temperature Steel, Phosphate, LF2, Class Class 3000, 1/2 in, Female, NPT, 14, 1/2 in, Female, NPT, 1 3/16 in, 14, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cover, Tank (1070414-0)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Open, 1/2 in Pipe Size (8210G030)
- KOHLER Readylatch Hinge Assembly Kit, Eb (1416150-K4)
- ZORO SELECT Fuel Tubing, PVC, 1/8" I.D., 1/4" O.D. (ZUSA-HT-1220)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 740 psi (340-060-000)
- ZORO SELECT Eccentric Reducer, Carbon Steel, 1506 psi (092-060-040)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (122-080-000)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-012-000)
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 1/2in. (1000300771)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2374 psi (021-060-000)
- PARKER Hex Nipple, 1/2in. x 3/8in., NPT, 7000 psi (8-6 MHN-S)
- Zoro Select Carbon Steel Pipe Fittings