Shop All Stainless Steel Pipe Fittings
Zoro Select
Union, 1/2", 150,316, Thrd Heavy
Mfr # 4381037630
Zoro # G1564853
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Union
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 4381037630
- Zoro # G1564853
- UPC # 092201366924
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Specific Fitting Shape | Union |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Union |
Basic Pipe Fitting Material | Metal |
Item | Union |
Description
Union,1/2",150,316,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Econo-Flow Spray Outlet, Vandal Resistant (E28JKABCP)
- WOODFORD MFG 3/4 in. FPT x 10 in. L Freezeless Model 32 Lawn Sprinkler Wall Hyd (32P-10)
- MORTON SALT 40Lb Clean/Prot Pellet (F125000000G)
- SPRINGER PARTS SRU-5/TSR-5, Casing O-Ring, NBR; Replaces Alfa Laval Part# 9630046179 (9630046179SP)
- ZORO SELECT Union, 2", 150,316, Thrd Heavy (4381037680)
- ZORO SELECT Union, 1-1/4", 150,316, Thrd Heavy (4381037660)
- ZORO SELECT Union, 1/4", 150,316, Thrd Heavy (4381037610)
- ZORO SELECT 1/4" MNPT 304 SS Square Head Plug (1RRK3)
- ZORO SELECT Straight Adapter, Steel, 1 in, NPT x BSPP (ZUSA-PF-8970)
- ZORO SELECT Tee, 316 SS, 2 in Pipe Size, Buttweld (4381015250)
- LEGEND VALVE 3/4" SS INSERT ELBOW (312-074SS)
- Zoro Select Fittings