Shop All Carbon Steel Pipe Fittings
Zoro Select
Union, 1 in., NPT, Class 3000
Mfr # 2000301771
Zoro # G4466500
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material LF2 Low Temperature Steel
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1"
Product Information
- Brand Zoro Select
- MFR # 2000301771
- Zoro # G4466500
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Hex Size | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Overall Length | 2 1/2 in |
Fitting Side B Outside Diameter | 1 3/4 in |
Description
Union, Low Temperature Steel, Phosphate, LF2, Class Class 3000, 1 in, Female, NPT, 11 1/2, 1 in, Female, NPT, 1 3/4 in, 11 1/2, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 30" x 8" Surface Mounted Stainless Steel Framed Cosmetic Box (3008M)
- ISPRING Spin Down Sediment Filter Replacement Cartridge (FWSP1000)
- ZURN 1.28 Ez Flush Valve W/'Ccp' Housing (ZER6000AV-HET-CCP)
- BEHRINGER Tube Clamp Kit, Pipe 3 In, Tube 3 1/2 In (SH7350-PP)
- ZORO SELECT Pipe Elbow, Carbon Steel, 150, FNPT, PK5 (5RLJ2)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2097 psi (091-080-030)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 3124 psi (010-011-000)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 2" Pipe Size (BULK-PF-212)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 3422 psi (021-020-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 3422 psi (091-020-012)
- ZORO SELECT Reducing Tee, Carbon Steel, 1895 psi (052-040-010)
- Zoro Select Carbon Steel Pipe Fittings