Shop All Stainless Steel Pipe Fittings
Zoro Select
Union, 1-1/2", 150,316, Thrd Heavy
Mfr # 4381037670
Zoro # G1564880
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Union
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 4381037670
- Zoro # G1564880
- UPC # 092201366962
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Details
Specific Fitting Shape | Union |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Union |
Basic Pipe Fitting Material | Metal |
Item | Union |
Standards | ANSI B1.20.1, ASTM A351 |
Fitting Side B Type | NPT |
Class | Class 150 |
Fitting Side B Gender | Female |
Fitting Side A Type | NPT |
Color | Silver |
Description
Union, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING BROTHERS BALL VLV 3/4"" THREAD (LT-0750-T)
- LEGEND VALVE 3/8 x 3/8 PUSH FIT MALE ELBOW (465-104)
- ZORO SELECT 1" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 40 (T4PPF10SL)
- SHARPE VALVES Gate Valve, Class 150, 3 In., Flange (4371004860)
- ZORO SELECT 1/2" FNPT SS Threaded Outlet (4307002820)
- ZORO SELECT 1/4" FNPT 316 SS Threaded Tee (2UA31)
- ZORO SELECT 1" Socket Weld 316 SS 90 Degree Elbow (609E111SW010)
- ZORO SELECT Half Coupling, 316 SS, 1/2", Class 150 (ZUSA-PF-7528)
- ZORO SELECT Reduce Coupling, 1/2"x1/8", 150,304, Thrd (4381032230)
- ZORO SELECT 1/2" FNPT 316 SS Threaded Tee (2UA33)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Tee - 1/4" NPT Female (ZUSA-PF-6751)
- Zoro Select Fittings