Shop All Undersized Key Stock
Zoro Select
Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1-3/8 in W, 1-3/8 in H
Mfr # WWG311375137512
Zoro # G3400311
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 12 in
- Width 1-3/8 in
- Height 1-3/8 in
Product Information
- Brand Zoro Select
- MFR # WWG311375137512
- Zoro # G3400311
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 12 in |
Width | 1-3/8 in |
Height | 1-3/8 in |
Length Tolerance | -0.125 in |
Size | 1-3/8 x 1-3/8" |
Width Tolerance | +0.000/-0.003 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | Carbon Steel |
Finish | Zinc Plated |
Tensile Strength | 64,000 psi |
Thickness Tolerance | -0.003 in |
Features | Magnetic |
Application | Make Your Own Key |
Rockwell Hardness | B85 |
Key Shape | Straight |
Material Grade/Class | Grade 1018/Grade 1045 |
Manufacturer Location | Made in USA* |
Standards | ASTM A29, RoHS Compliant |
Made in North America | Yes |
Type | Undersized |
Tensile Strength (PSI) | 64,000 psi |
Description
Key Stock,12 in L,Steel,1 3/8 in W, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Zinc Plated, Height 1 3/8 in, Thickness Tolerance +0.000/-0.003 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 1 3/8 in, Width Tolerance +0.000/-0.003 in, Pack Size Small Pack, Made in North America Yes, Standards ASTM A29, RoHS Compliant, Key Shape Straight, Rockwell Hardness HRB 50, Features Magnetic, Tensile Strength 64,000 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Black Chrome, 5 PK (34125)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK (1016KPP188)
- HERITAGE INDUSTRIAL Cage Nut, M5-0.80, Zinc Clear Trivalent Finish (EFCN-D07941-M508-3B)
- SUP-R STUD SUP-R STUD Wedge Anchor, 3/4" Dia., 8-1/2" L, Carbon Steel 15 PK (2434812)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 72 in L, 1-1/4 in W, 1-1/4 in H (WWG301250125072)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 1/2 in W, 1/2 in H (WWG700500050012)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 72 in L, 3/16 in W, 3/16 in H (WWG300187018772)
- ZORO SELECT Key Stock, Carbon Steel, 36 in L, 1/2 in W, 1/2 in H (WWG300500050036)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 10 mm L, 4 mm W, 4 mm H, 50 PK (M39250.044.0010)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 36 in L, 3/8 in W, 3/8 in H (WWG800375037536)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 5/16 in W, 5/16 in H (WWG310312031236)
- Zoro Select Undersized Key Stock