Shop All Undersized Key Stock
Zoro Select
Undersized Key Stock, C45K Steel, Plain, 8 mm L, 3 mm W, 3 mm H, 50 PK
Mfr # M39250.033.0008
Zoro # G2645137
product price: $6.99
/pk 50, $0.14/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Width 3 mm
- Height 3 mm
- Material Steel
Product Information
- Brand Zoro Select
- MFR # M39250.033.0008
- Zoro # G2645137
- Country of Origin Multiple
- Category Undersized Key Stock
Dimensions
Length | 8 mm |
Width | 3 mm |
Height | 3 mm |
Size | 3 x 3mm |
Head Height | 3 mm |
Details
Item | Parallel Key |
System of Measurement | Metric |
Key Type | Undersized |
Material | Steel |
Finish | Plain |
Thickness Tolerance | Din 6885A |
Material Grade/Class | Ungraded |
Made in North America | No |
End Profile | Round |
Manufacturer Location | Globally Sourced |
Key Shape | Round |
Material Quality Standards | DIN 6885A |
Type | High |
Description
Parallel Key, Length 8 mm, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Profile Round, Head Height 3 mm, Key Type Undersized, Material Quality Standards DIN 6885A, System of Measurement Metric, Key Shape Round, Height 3 mm, Width 3 mm, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 1/4x1/16 L, PK100 (5BU67)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 25 PK (U08210.037.0250)
- ZORO SELECT Lag Screw, 1/4 in, 3 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 25 PK (U51900.025.0300)
- ZORO SELECT Nylon Insert Lock Nut, #8-32, 316 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 50 PK (U55730.016.0001)
- ZORO SELECT Undersized Key Stock, 18-8 Stainless Steel, Plain, 36 in L, 1/8 in W, 1/8 in H (WWG700125012536)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 7 mm W, 7 mm H (M39270.077.0001)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 10 mm W, 8 mm H (M39270.108.0001)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 3/4 in W, 3/4 in H (WWG700750075012)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 72 in L, 1/2 in W, 1/2 in H (WWG300500050072)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 72 in L, 3/8 in W, 3/8 in H (WWG300375037572)
- STEELWORKS Undersized Key Stock, Steel, Zinc Plated, 12 in L, 5/16 in W, 5/16 in H (11175)
- Zoro Select Undersized Key Stock