Shop All Undersized Key Stock
Zoro Select
Undersized Key Stock, C45K Steel, Plain, 18 mm L, 4 mm W, 4 mm H, 50 PK
Mfr # M39250.044.0018
Zoro # G2645006
product price: $10.49
/pk 50, $0.21/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Width 4 mm
- Height 4 mm
- Material Steel
Product Information
- Brand Zoro Select
- MFR # M39250.044.0018
- Zoro # G2645006
- Country of Origin Multiple
- Category Undersized Key Stock
Dimensions
Length | 18 mm |
Width | 4 mm |
Height | 4 mm |
Size | 4 x 4mm |
Head Height | 4 mm |
Details
Item | Parallel Key |
System of Measurement | Metric |
Key Type | Undersized |
Material | Steel |
Finish | Plain |
Thickness Tolerance | Din 6885A |
Material Quality Standards | DIN 6885A |
Material Grade/Class | Ungraded |
End Profile | Round |
Key Shape | Round |
Manufacturer Location | Globally Sourced |
Made in North America | No |
Type | High |
Description
Parallel Key, Length 18 mm, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Profile Round, Head Height 4 mm, Key Type Undersized, Material Quality Standards DIN 6885A, System of Measurement Metric, Key Shape Round, Height 4 mm, Width 4 mm, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #10, 2 in, Plain Brass Flat Head Phillips Drive, 36 PK (62824)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 3/8 in Steel, Zinc Plated Finish, 10 PK (ZMBSW-7)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 3/4"-16 Int Thrd Sz, Carbon Steel, 5 PK (329-1216)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 9/16 in L, Steel Body, 100 PK (TSC1218.1-100)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 12 mm L, 4 mm W, 4 mm H, 50 PK (M39250.044.0012)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 32 mm L, 4 mm W, 4 mm H, 50 PK (M39250.044.0032)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 10 mm L, 4 mm W, 4 mm H, 50 PK (M39250.044.0010)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 36 in L, 3/8 in W, 3/8 in H (WWG700375037536)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 72 in L, 3/16 in W, 3/16 in H (WWG300187018772)
- ZORO SELECT Key Stock, Carbon Steel, 12 in L, 7 mm W, 7 mm H (WWG310707305)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 8 mm W, 8 mm H (WWG800808305)
- Zoro Select Undersized Key Stock