Shop All Undersized Key Stock
Zoro Select
Undersized Key Stock, C45K Steel, Plain, 140 mm L, 18 mm W, 11 mm H, 10 PK
Mfr # M39250.191.0140
Zoro # G0204815
product price: $40.39
/pk 10, $4.04/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Width 18 mm
- Height 11 mm
- Material Steel
Product Information
- Brand Zoro Select
- MFR # M39250.191.0140
- Zoro # G0204815
- Country of Origin Multiple
- Category Undersized Key Stock
Dimensions
Length | 140 mm |
Width | 18 mm |
Height | 11 mm |
Size | 18 x 11mm |
Head Height | 11 mm |
Details
Item | Parallel Key |
System of Measurement | Metric |
Key Type | Undersized |
Material | Steel |
Finish | Plain |
Thickness Tolerance | Din 6885A |
Key Shape | Round |
Material Grade/Class | Ungraded |
Made in North America | No |
Material Quality Standards | DIN 6885A |
Manufacturer Location | Globally Sourced |
End Profile | Round |
Type | High |
Description
Parallel Key, Length 140 mm, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Profile Round, Head Height 11 mm, Key Type Undersized, Material Quality Standards DIN 6885A, System of Measurement Metric, Key Shape Round, Height 11 mm, Width 18 mm, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M3 Steel, Black Oxide Finish, 100 PK (M37000.030.0001)
- MIDWEST FASTENER Lag Screw, 1/4 in, 3 in, Steel, Zinc Plated Hex 100 PK (01370)
- ZORO SELECT Fully Threaded Rod, 10-24, 3 ft, Brass, Not Graded, Plain Finish (BR.01002403.PL.DAR)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade C, Zinc Plated, 37/64 in Ht, 25 PK (U12910.050.0001)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 45 mm L, 18 mm W, 11 mm H, 10 PK (M39250.191.0045)
- ZORO SELECT Undersized Key Stock, 18-8 Stainless Steel, Plain, 72 in L, 1/8 in W, 1/8 in H (WWG700125012572)
- ZORO SELECT Key Stock, Carbon Steel, 12 in L, 9 mm W, 14 mm H (WWG311409305)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 10 mm L, 4 mm W, 4 mm H, 50 PK (M39250.044.0010)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 100 mm L, 10 mm W, 8 mm H, 25 PK (M39250.108.0100)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 50 mm L, 20 mm W, 12 mm H, 10 PK (M39250.212.0050)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 16 mm L, 8 mm W, 7 mm H, 50 PK (M39250.087.0016)
- Zoro Select Undersized Key Stock