Shop All Undersized Key Stock
Zoro Select
Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 7 mm W, 7 mm H
Mfr # M39270.077.0001
Zoro # G2644559
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Length 1000 mm
- Height 7 mm
- Material C45K Steel
Product Information
- Brand Zoro Select
- MFR # M39270.077.0001
- Zoro # G2644559
- Country of Origin Multiple
- Category Undersized Key Stock
Dimensions
Length | 1000 mm |
Width | 7 mm |
Height | 7 mm |
Size | 7 x 7mm |
Details
Item | Key Stock |
System of Measurement | Metric |
Key Type | Undersized |
Material | C45K Steel |
Finish | Plain |
Thickness Tolerance | Din 6880 |
Made in North America | No |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Standards | DIN 6880 |
Key Shape | Straight |
Type | Undersized |
Description
Key Stock,1 m L,Steel,7mm W, System of Measurement Metric, Material Steel, Material Grade/Class Ungraded, Finish Plain, Height 7 mm, Thickness Tolerance Din 6880, Length 1 m, Width 7 mm, Pack Size Small Pack, Made in North America No, Standards DIN 6880, Key Shape Straight, Manufacturer Location Globally Sourced, Key Type Undersized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, M10-1.5, M12-1.75, M5-0.8, M6-1.0, M8-1.25 (3520-WK1)
- MIDWEST FASTENER Eye Bolt 3/32", Steel, Zinc Plated, 40 PK (61263)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 5 PK (N01200.062.0225)
- MIDWEST FASTENER Lock Nut, 1"-8, Steel, Zinc Plated, 10 PK (09235)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 8 mm W, 7 mm H (M39270.087.0001)
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 8 mm W, 12 mm H (WWG701208305)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 140 mm L, 14 mm W, 9 mm H, 10 PK (M39250.149.0140)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1/8 in W, 3/16 in H (WWG310125018712)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/16 in W, 3/16 in H (WWG310187018712)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 36 in L, 1/2 in W, 1/2 in H (WWG700500050036)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 1/4 in W, 1/4 in H (8002500250-12)
- Zoro Select Undersized Key Stock