Shop All Undersized Key Stock
Zoro Select
Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 3 mm W, 3 mm H
Mfr # M39270.033.0001
Zoro # G2644595
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Length 1000 mm
- Width 3 mm
- Height 3 mm
Product Information
- Brand Zoro Select
- MFR # M39270.033.0001
- Zoro # G2644595
- Country of Origin Multiple
- Category Undersized Key Stock
Dimensions
Length | 1000 mm |
Width | 3 mm |
Height | 3 mm |
Size | 3 x 3mm |
Details
Item | Key Stock |
System of Measurement | Metric |
Key Type | Undersized |
Material | C45K Steel |
Finish | Plain |
Thickness Tolerance | Din 6880 |
Made in North America | No |
Material Grade/Class | Ungraded |
Standards | DIN 6880 |
Key Shape | Straight |
Manufacturer Location | Globally Sourced |
Type | Undersized |
Description
Key Stock,1 m L,Steel,3mm W, System of Measurement Metric, Material Steel, Material Grade/Class Ungraded, Finish Plain, Height 3 mm, Thickness Tolerance Din 6880, Length 1 m, Width 3 mm, Pack Size Small Pack, Made in North America No, Standards DIN 6880, Key Shape Straight, Manufacturer Location Globally Sourced, Key Type Undersized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Fiber 50 PK (71866)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 1/2 in, Plain 410 Stainless Steel Hex Head External Hex Drive, 25 PK (U31860.025.0150)
- ZORO SELECT Tab Weld Nut, #10-32, Steel, 7/16 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK (1LAJ4)
- ZORO SELECT Carriage Bolt, 1/4-20x1 L, PK100 (5ZMR1)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 12 mm L, 5 mm W, 5 mm H, 50 PK (M39250.055.0012)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 11 mm W, 18 mm H (WWG311811305)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 1/2 in W, 1/2 in H (WWG800500050012)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 75 mm L, 8 mm W, 7 mm H, 25 PK (M39250.087.0075)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1/2 in W, 5/8 in H (WWG310500062512)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 60 mm L, 16 mm W, 10 mm H, 10 PK (M39250.170.0060)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Yellow Trivalent, 305 mm L, 8 mm W, 7 mm H (310807-305)
- Zoro Select Undersized Key Stock