Shop All Undersized Key Stock
Zoro Select
Undersized Key Stock, C45K Steel, Plain, 10 mm L, 5 mm W, 5 mm H, 50 PK
Mfr # M39250.055.0010
Zoro # G2644979
product price: $6.69
/pk 50, $0.13/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Width 5 mm
- Height 5 mm
- Material Steel
Product Information
- Brand Zoro Select
- MFR # M39250.055.0010
- Zoro # G2644979
- Country of Origin Multiple
- Category Undersized Key Stock
Dimensions
Length | 10 mm |
Width | 5 mm |
Height | 5 mm |
Size | 5 x 5mm |
Head Height | 5 mm |
Details
Item | Parallel Key |
System of Measurement | Metric |
Key Type | Undersized |
Material | Steel |
Finish | Plain |
Thickness Tolerance | Din 6885A |
Material Grade/Class | Ungraded |
Material Quality Standards | DIN 6885A |
Key Shape | Round |
End Profile | Round |
Made in North America | No |
Manufacturer Location | Globally Sourced |
Type | High |
Description
Parallel Key, Length 10 mm, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Profile Round, Head Height 5 mm, Key Type Undersized, Material Quality Standards DIN 6885A, System of Measurement Metric, Key Shape Round, Height 5 mm, Width 5 mm, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02956)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 12 PK (931428)
- LOKSERT Key Locking Insert, 4 Keys, 1/4"-20 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Stainless Steel, 5 PK (MS51831-102 PKG5)
- METABO HPT HEADLESS PINS 3/4 in. L (23001SHPT)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 12 mm L, 5 mm W, 5 mm H, 50 PK (M39250.055.0012)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 20 mm L, 5 mm W, 5 mm H, 50 PK (M39250.055.0020)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 28 mm L, 5 mm W, 5 mm H, 50 PK (M39250.055.0028)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 3/16 in W, 3/16 in H (WWG310187018736)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 8 mm W, 8 mm H (WWG800808305)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 80 mm L, 28 mm W, 16 mm H, 5 PK (M39250.296.0080)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 5/16 in W, 5/16 in H (WWG310312031236)
- Zoro Select Undersized Key Stock