Shop All Key Stock Assortments
Zoro Select
Undersized Key Stock Assortment, Carbon Steel, Zinc, 31 Pieces, -0.001 in Thick Tolerance
Mfr # JBD12-31
Zoro # G3761663
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Undersized
- System of Measurement Inch
- Number of Pieces 31
- Thickness Tolerance -0.001 in
- Length 1 ft
Product Information
- Brand Zoro Select
- MFR # JBD12-31
- Zoro # G3761663
- Country of Origin United States
- Category Key Stock Assortments
Dimensions
Length | 1 ft |
Length Tolerance | +0.0000/-0.0125 in |
Width Tolerance | +0.000/-0.001 in |
Number of Sizes | 7 |
Details
Item | Key Stock Assortment |
Type | Undersized |
System of Measurement | Inch |
Number of Pieces | 31 |
Thickness Tolerance | -0.001 in |
Material | Carbon Steel |
End Type | Square |
Finish | Zinc |
Includes | (5) Each: 1/8x1/8 in, 3/16x3/16 in, 1/4x1/4 in, 5/16x5/16 in, 3/8x3/8 in, (3) Each: 7/16x7/16 in, 1/2x1/2 in, Standable Metal Container |
Tensile Strength (PSI) | 64,000 psi |
Rockwell Hardness | B85 |
Key Type | Undersized |
Made in North America | No |
Key Shape | Straight |
Material Grade/Class | Grade 1018/Grade 1045 |
Tensile Strength | 64,000 psi |
Manufacturer Location | Globally Sourced |
Description
Key Stock Assortment, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Zinc Plated, Thickness Tolerance +0.000/-0.001 in, Length 1 ft, Length Tolerance +0.0000/-0.0125 in, Width Tolerance +0.000/-0.001 in, Number of Pieces 31, Number of Sizes 7, Manufacturer Location Globally Sourced, Includes (3) 1/2 x 1/2 in, (3) 7/16 x 7/16 in, (5) 1/4 x 1/4 in, (5) 3/16 x 3/16 in, (5) 3/8 x 3/8 in, (5) 5/16 x 5/16 in, (5) 1/8 x 1/8 in, Standable Metal Container
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.595 in Flange Dia., 0.805 in L, Steel, 25 PK (CAK2-3118-312-25)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 2 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (U17420.037.0200)
- MIDWEST FASTENER #6-48 x 3/8 in Torx Fillister Machine Screw, Black Oxide Steel, 12 PK (32961)
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 5 in L, Steel Zinc Plated, 25 PK (U70520.050.0500)
- ZORO SELECT Oversized Machine Key Kit, Steel (WWGDISPMKM025OB)
- ZORO SELECT Oversized Key Stock Assortment, 18-8 Stainless Steel (WWGDISPKSSOV031)
- ZORO SELECT Step Step Key Assortment, Steel, Zinc, 7 Pieces, -0.002 in Thick Tolerance (WWGDISPSK007)
- ZORO SELECT Oversized Key Stock Assortment, Steel (WWGDISKSZCOV031)
- ZORO SELECT Oversized Key Stock Assortment, Steel (WWGDISKSZCOV007)
- ZORO SELECT Undersized Machine Key Kit, Steel (WWGDISPMKZC58)
- G.L. HUYETT Undersized Key Stock Assortment, Plain (DISP-KSM031)
- Zoro Select Key Stock Assortments