Shop All Undersized Key Stock
Zoro Select
Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 5 mm W, 5 mm H
Mfr # WWG700505305
Zoro # G2546372
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Width 5 mm
- Height 5 mm
- Material A4 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # WWG700505305
- Zoro # G2546372
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 12 in |
Width | 5 mm |
Height | 5 mm |
Length Tolerance | -0.005mm |
Size | 5 x 5mm |
Width Tolerance | +0.000/-0.075 mm |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | A4 Stainless Steel |
Finish | Plain |
Tensile Strength | 35,000 psi |
Features | Mildly Magnetic |
Rockwell Hardness | B80 |
Thickness Tolerance | -0.030mm |
Application | Make Your Own Key |
Manufacturer Location | Made in USA* |
Made in North America | Yes |
Material Grade/Class | 18-8 |
Key Shape | Straight |
Tensile Strength (PSI) | 35,000 psi |
Type | Undersized |
Description
Key Stock,305mm L,SS,5mm W, System of Measurement Metric, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Height 5 mm, Thickness Tolerance +0.000/-0.075 mm, Length 305 mm, Length Tolerance +0.000/-0.005 mm, Width 5 mm, Width Tolerance +0.000/-0.075 mm, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness HRB 82, Features Mildly Magnetic, Tensile Strength 35,000 psi, Manufacturer Location Made in USA*, Key Type Undersized
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Vibration-Dampening U-Bolt, 1/4"-20, 1 23/64 in Wd, 1 23/64 in Ht, Zinc Plated Steel (UB1/2PA)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1185-8)
- ZORO SELECT Socket Set Screw, Hex Socket, Alloy Steel, Black Oxide, 3/8"-16, 25 PK (U07840.037.0200)
- GRK FASTENERS 10x3-1/2 in. R4 Star Drive Fh Pro Pak (10X312R4 PP)
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 20 mm W, 20 mm H (WWG702020305)
- ZORO SELECT Key Stock, Carbon Steel, 12 in L, 22 mm W, 22 mm H (WWG312222305)
- ZORO SELECT Key Stock, Carbon Steel, 36 in L, 3/4 in W, 3/4 in H (WWG300750075036)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 14 mm W, 22 mm H (WWG312214305)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 5/8 in W, 5/8 in H (WWG310625062512)
- ZORO SELECT Key Stock, Carbon Steel, 36 in L, 1/8 in W, 1/8 in H (WWG300125012536)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 3/8 in W, 3/8 in H (8003750375-12)
- Zoro Select Undersized Key Stock