Shop All Undersized Key Stock
Zoro Select
Undersized Key Stock, 416 Stainless Steel, Plain, 12 in L, 1/4 in W, 1/4 in H
Mfr # WWG850250025012
Zoro # G2702305
original price:
$9.49
5% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 12 in
- Width 1/4 in
- Height 1/4 in
Product Information
- Brand Zoro Select
- MFR # WWG850250025012
- Zoro # G2702305
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 12 in |
Width | 1/4 in |
Height | 1/4 in |
Length Tolerance | -0.125 in |
Size | 1/4 x 1/4" |
Width Tolerance | +0.000/-0.002 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | 416 Stainless Steel |
Finish | Plain |
Tensile Strength | 40,000 psi |
Thickness Tolerance | -0.002 in |
Application | Make Your Own Key |
Features | Mildly Magnetic |
Rockwell Hardness | B90 |
Material Grade/Class | 410 |
Material Quality Standards | ASTM A582 |
Manufacturer Location | Made in USA* |
Made in North America | Yes |
Key Shape | Straight |
Tensile Strength (PSI) | 40,000 psi |
Type | Undersized |
Description
Key Stock,12 in L,SS,1/4 in W, System of Measurement Inch, Material Stainless Steel, Material Grade/Class 410, Finish Plain, Height 1/4 in, Thickness Tolerance +0.000/-0.002 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 1/4 in, Width Tolerance +0.000/-0.002 in, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness HRB 86, Features Mildly Magnetic, Tensile Strength 40,000 psi, Manufacturer Location Made in USA*, Material Quality Standards ASTM A582
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 1/2 in L, Stainless Steel Plain, 1/4" Hex W (FC2104-440-SS)
- ZORO SELECT #3-48 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07000.009.0050)
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 8, Zinc Plated, 8 mm Ht, 100 PK (M01300.100.0001)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx2-1/2" L, PK100 (WWG-CPS-030)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 36 mm L, 10 mm W, 8 mm H, 25 PK (M39250.108.0036)
- ZORO SELECT Key Stock, Carbon Steel, 12 in L, 25 mm W, 25 mm H (WWG312525305)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 3/16 in W, 1/2 in H (WWG700187050012)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 3/8 in W, 3/8 in H (WWG700375037512)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 75 mm L, 8 mm W, 7 mm H, 25 PK (M39250.087.0075)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 5/8 in W, 5/8 in H (WWG310625062536)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 10 mm W, 8 mm H (301008-1000)
- Zoro Select Undersized Key Stock