Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Underground Warning Tape, 1000 ft.
Mfr # 63050
Zoro # G5781063
original price:
$150.47
11% off
new price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Legend Caution Buried Reclaimed Water Line Below
- Legend Color Black
- Standards ASTM D 1593, ASTM D 638
- Product Type Underground Marking Tape
Product Information
- Brand Zoro Select
- MFR # 63050
- Zoro # G5781063
- UPC # 754473630508
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Width | 6 in |
Tape Length | 1,000 ft |
Details
Item | Underground Marking Tape |
Material | Polyethylene |
Color | Purple |
Legend | Caution Buried Reclaimed Water Line Below |
Legend Color | Black |
Standards | ASTM D 1593, ASTM D 638 |
Product Type | Underground Marking Tape |
Pattern | No Pattern |
Reflectivity | Non-Reflective |
Tape Thickness | 4 mil |
Description
Underground Marking Tape, Color Purple, Pattern No Pattern, Legend Caution Buried Reclaimed Water Line Below, Legend Color Black, Tape Thickness 4 mil, Tape Length 1,000 ft, Tape Width 6 in, Reflectivity Non-Reflective, Material Polyethylene, Product Type Underground Marking Tape, Standards ASTM D 1593, ASTM D 638
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION BARBER SHOP Concession Decal sign cart trailer stand sticker equipment, D-DC-12-Barber Shop (D-DC-12-Barber Shop)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Wood Only No Trash Sign, Landscape (OS-NS-A-1014-L-19065)
- WEARWELL 21 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- NOTRAX Black with Yellow Border Drainage Holes Drainage Mat 3 ft. 4" W x 5 ft. 4" L, 7/8" (34L281)
- ZORO SELECT Underground Warning Tape, 1000 ft. (91299)
- ZORO SELECT Underground Warning Tape, 1000 ft. (91294)
- ZORO SELECT Barricade Tape, Polyethylene, 1000 ft. (91462)
- ZORO SELECT Flagging Tape, Fluorescent Blue, 150 ft (17059)
- ZORO SELECT Barricade Tape, Yllw/Magnta, 150ft x 3/4In (91173)
- ZORO SELECT Flagging Tape, Orange Glo/Black, 150 ft (CUOGBK179-200)
- ZORO SELECT Taffeta Flagging Tape, Purple, 300 ft (TFPP-200)
- Zoro Select Traffic Safety