Shop All Heat-Set Inserts
Zoro Select
Ultrasonic Insert, #6-32, 5/32 in L, 0.22 in Insert Dia., 0.203 in Tapered End Dia., Brass, 1000 PK
Mfr # 4KXZ4
Zoro # G8041266
original price:
$64.77
8% off
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Material Brass
- Insert Diameter 0.22 in
- Shank Type Tapered
- Overall Length 5/32 in
Product Information
- Brand Zoro Select
- MFR # 4KXZ4
- Zoro # G8041266
- Country of Origin Taiwan, Province of China
- Category Heat-Set Inserts
Dimensions
Thread Size | #6-32 |
Insert Diameter | 0.22 in |
Overall Length | 5/32 in |
Drill Bit Size | 0.199 in |
Tapered End Diameter | 0.203 in |
Maximum Hole Diameter | 0.206 in |
Details
Item | Ultrasonic Insert |
Material | Brass |
Shank Type | Tapered |
Number of Vanes | 1 |
Thread Type | UNC |
Compatible Material | Thermoplastics |
Minimum Material Thickness | 7/64 in |
Installation Method | Ultrasonic Horn; Heat Driver |
Flange Style | Flush |
System of Measurement | Inch |
Thread Direction | Right Hand |
Features | Pull-Out Resistance |
Finish | Plain |
Series | E-Z Sonic |
Insert Type | Heat-Set Insert |
Description
Heat-Set Insert, Insert Type Heat-Set Insert, System of Measurement Inch, Insert Diameter 7/32 in, Overall Length 5/32 in, Thread Size #6-32, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Shank Type Tapered, Tapered End Diameter 0.199 in, Flange Style Flush, Number of Vanes 1, Compatible Material Thermoplastic, Drill Bit Size 0.199 in, Minimum Material Thickness 7/64 in, Maximum Hole Diameter 0.206 in, Features Pull-Out Resistance, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Grade 8, 3/4"-16 Hex Head Cap Screw, Plain Steel, 1-3/4 in L, 120 PK (639458-120)
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 1-1/4 in Lg, Plain Stainless Steel (FC0217-SS)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 100 PK (M07000.040.0090)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 1/2 in Wd, 3 3/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (53065 1)
- ZORO SELECT Ultrasonic Insert, #4-40, 7/32 in L, 0.159 in Insert Dia., 0.141 in Tapered End Dia., Brass, 100 PK (1GPL4)
- ZORO SELECT Ultrasonic Insert, 3/8"-24, 1/2 in L, 0.469 in Insert Dia., 0.469 in Tapered End Dia., Brass, 25 PK (1GUA2)
- ZORO SELECT Ultrasonic Insert, M2.5-0.45, 7/32 in L, 0.159 in Insert Dia., 0.141 in Tapered End Dia., Brass (1GRL4)
- ZORO SELECT Ultrasonic Insert, #10-24, 3/8 in L, 0.252 in Insert Dia., 0.252 in Tapered End Dia., Brass, 50 PK (1GTL4)
- ZORO SELECT Ultrasonic Insert, #2-56, 5/32 in L, 0.126 in Insert Dia., 0.126 in Tapered End Dia., Brass, 100 PK (1GRL9)
- ZORO SELECT Ultrasonic Insert, 3/8"-24, 3/8 in L, 0.54 in Insert Dia., 0.523 in Tapered End Dia., Brass, 25 PK (1GNL6)
- E-Z LOK Ultrasonic Insert, M4-0.70, Brass (DV-M40-TH)
- Zoro Select Heat-Set Inserts