Shop All Heat-Set Inserts
Zoro Select
Ultrasonic Insert, #10-32, 3/8 in L, 0.278 in Insert Dia., 0.249 in Tapered End Dia., Brass, 500 PK
Mfr # 4KXY4
Zoro # G7885367
original price:
$89.31
11% off
new price: $78.95
/pk 500, $0.16/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Material Brass
- Insert Diameter 0.278 in
- Shank Type Straight
- Overall Length 3/8 in
Product Information
- Brand Zoro Select
- MFR # 4KXY4
- Zoro # G7885367
- Country of Origin Taiwan, Province of China
- Category Heat-Set Inserts
Dimensions
Thread Size | #10-32 |
Insert Diameter | 0.278 in |
Overall Length | 3/8 in |
Drill Bit Size | 6.30 mm |
Tapered End Diameter | 0.249 in |
Maximum Hole Diameter | 0.252 in |
Details
Item | Ultrasonic Insert |
Material | Brass |
Shank Type | Straight |
Thread Type | UNF |
Compatible Material | Thermoplastics |
Minimum Material Thickness | 7/64 in |
Installation Method | Ultrasonic Horn; Heat Driver |
Flange Style | Flush |
System of Measurement | Inch |
Thread Direction | Right Hand |
Features | Pull-Out Resistance |
Insert Type | Heat-Set Insert |
Finish | Plain |
Series | E-Z Sonic |
Description
Heat-Set Insert, Insert Type Heat-Set Insert, System of Measurement Inch, Insert Diameter 9/32 in, Overall Length 3/8 in, Thread Size #10-32, Thread Direction Right Hand, Thread Type Fine, Material Brass, Shank Type Straight, Tapered End Diameter 0.252 in, Flange Style Flush, Number of Vanes Not Applicable, Compatible Material Thermoplastic, Drill Bit Size 6.30 mm, Minimum Material Thickness 7/64 in, Maximum Hole Diameter 0.252 in, Features Pull-Out Resistance, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 8 in L, 5 PK (U55000.037.0800)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51041.019.0031)
- ZSI Vibration-Dampening U-Bolt, 3/8"-16, 2 63/64 in Wd, 2 3/16 in Ht, Plain Stainless Steel (UB2PA6)
- ZORO SELECT Socket Set Screw, Gr M8, Cup, 8mm L, PK100 (M07840.080.0008)
- ZORO SELECT Ultrasonic Insert, #4-40, 7/32 in L, 0.172 in Insert Dia., 0.144 in Tapered End Dia., Brass (4KXV2)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 19/64 in L, 0.375 in Insert Dia., 0.354 in Tapered End Dia., Brass (4KYA1)
- ZORO SELECT Ultrasonic Insert, #8-32, 5/16 in L, 0.25 in Insert Dia., 0.212 in Tapered End Dia., Brass, 1000 PK (4KXV4)
- ZORO SELECT Ultrasonic Insert, M6-1.00, 1/2 in L, 0.363 in Insert Dia., 0.321 in Tapered End Dia., Brass, 25 PK (1GRL8)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 1/2 in L, 0.378 in Insert Dia., 0.378 in Tapered End Dia., Brass (1GUC1)
- ZORO SELECT Ultrasonic Insert, M3-0.50, 5/32 in L, 0.22 in Insert Dia., 0.203 in Tapered End Dia., Brass (4KYA5)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 19/64 in L, 0.363 in Insert Dia., 0.349 in Tapered End Dia., Brass (1GNL2)
- Zoro Select Heat-Set Inserts