Shop All Plastic Channels
Zoro Select
Ultra High Molecular Weight (UHMW) Angle Stock, 120" L, 1/4" T, White
Mfr # 2NJC7
Zoro # G3593843
original price:
$73.40
33% off
Sold in multiples of 2 for $97.18
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$97.18
Free 30-Day Returns
Key Features
- Material UHMW Polyethylene
- Color White
- Thickness 0.25 in
- Length 120 in
- Temp. Range -22 Degrees to 180 Degrees F
Product Information
- Brand Zoro Select
- MFR # 2NJC7
- Zoro # G3593843
- Country of Origin United States
- Category Plastic Channels
Dimensions
Length | 120 in |
Length Tolerance | +/-1 in |
Leg Length | 1 1/2 in x 1 1/2 in |
Plastic Length | 10 ft |
Plastic Length Tolerance | +/-1.000 in |
Description
Angle Stock, UHMW Polyethylene, Standard, Plastic Length 10 ft, Plastic Thickness 0.25 in, Leg Length 1 1/2 in x 1 1/2 in, White, 90 Degrees , Plastic Clarity Opaque, Tensile Strength Rating Good, Impact Strength Rating Excellent, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Plastic Hardness Rating Medium, UV Resistant No, Friction Rating Very Slippery, Water Absorption Rating Excellent, Machinability Good, Wear Factor Excellent, Corrosion and Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0010x1 3/8 ID, Pk10 (44813)
- ZORO SELECT Felt Sheets (BULK-FS-F1-66)
- FIBERGRATE Angle, ISOFR, Gray, 3/8 In T, 3 In Leg, 10 Ft (870540)
- PARTNERS BRAND Poly Tubing Dispenser, Black, 1/Each (PT12DISP)
- ZORO SELECT PVC Type I U Channel Stock, 60" L, Dark Gray (1UNK1)
- ZORO SELECT Polycarbonate U Channel Stock , 72" L, Clear (BULK-UC-PC-1)
- ZORO SELECT Polycarbonate U Channel Stock , 72" L, Clear (BULK-UC-PC-3)
- ZORO SELECT Polycarbonate U Channel Stock , 36" L, Clear (BULK-UC-PC-10)
- ZORO SELECT Ultra High Molecular Weight (UHMW) U Channel Stock, 120" L, White (2NJC3)
- ZORO SELECT Polycarbonate U Channel Stock , 24" L, Clear (BULK-UC-PC-8)
- PROFESSIONAL PLASTICS GPO-3 U-Channel #1144, 0.250 X 2.000 X 1.000, 10 FT (PGPO3CHANNEL1144-10)
- Zoro Select Plastic Channels