Shop All Plastic Channels
Zoro Select
UHMW C Channel Stock, 120" L, White
Mfr # 2NJE7
Zoro # G5676277
product price: $112.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$112.99
Free 30-Day Returns
Key Features
- Material UHMW Polyethylene
- Color White
- Type Conveyor Guide Rail
- Inside Leg Length 1 1/2 in
- Bottom Opening Width 1 1/2 in
Product Information
- Brand Zoro Select
- MFR # 2NJE7
- Zoro # G5676277
- Country of Origin United States
- Category Plastic Channels
Dimensions
Inside Leg Length | 1 1/2 in |
Bottom Opening Width | 1 1/2 in |
Inside Base Width | 2 in |
Length | 120 in |
Length Tolerance | +0.125/-0.000 in |
Plastic Length Tolerance | +0.125/-0.000 in |
Plastic Length | 10 ft |
Description
C Channel Stock, UHMW Polyethylene, Inside Leg Length 1 1/2 in, Inside Base Width 2 in, Bottom Opening Width 1 1/2 in, Plastic Length 10 ft, Wall Thickness 1/8 in, White, Tensile Strength 5,800 psi, Impact Strength No Break, Water Absorption 0.01 Percent, Friction Coefficient 0.12, Plastic Density 0.0339 lb/cu in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Pedestrian Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873220)
- ZORO SELECT Viton Square Cord, 1/8" CS, 5' L, 75A, Black (ZUSA-RC-502)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 1/16" Thick (BULK-PS-CAC-35)
- ZORO SELECT Rubber Cord, Buna, 1/8 In Dia, 10Ft. (ZUSA-RC-864)
- ZORO SELECT Polycarbonate U Channel Stock , 12" L, Clear (BULK-UC-PC-5)
- ZORO SELECT PVC Type I U Channel Stock, 60" L, Dark Gray (1UNK1)
- ZORO SELECT Polycarbonate U Channel Stock , 36" L, Clear (BULK-UC-PC-11)
- ZORO SELECT Polycarbonate U Channel Stock , 24" L, Clear (BULK-UC-PC-7)
- ZORO SELECT Polycarbonate U Channel Stock , 24" L, Clear (BULK-UC-PC-8)
- ZORO SELECT UHMW C Channel Stock, 120" L, White (2NJE6)
- PROFESSIONAL PLASTICS Clear Polycarbonate 2 Piece Snap H-Channel Gasket Clip Profile, 6MM X (PPCCL6MMX12FTGCPSNAPH-CHANNEL)
- Zoro Select Plastic Channels