Shop All Plastic Channels
Zoro Select
UHMW C Channel Stock, 120" L, White
Mfr # 2NJE5
Zoro # G2006879
Sold in multiples of 2 for $123.38
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$123.38
Free 30-Day Returns
Key Features
- Material UHMW Polyethylene
- Color White
- Type Conveyor Guide Rail
- Inside Leg Length 1/2 in
- Bottom Opening Width 1 in
Product Information
- Brand Zoro Select
- MFR # 2NJE5
- Zoro # G2006879
- Country of Origin United States
- Category Plastic Channels
Dimensions
Inside Leg Length | 1/2 in |
Bottom Opening Width | 1 in |
Inside Base Width | 1 1/2 in |
Length | 120 in |
Length Tolerance | +0.125/-0.000 in |
Plastic Length | 10 ft |
Plastic Length Tolerance | +0.125/-0.000 in |
Description
C Channel Stock, UHMW Polyethylene, Inside Leg Length 1/2 in, Inside Base Width 1 1/2 in, Bottom Opening Width 1 in, Plastic Length 10 ft, Wall Thickness 3/32 in, White, Tensile Strength 5,800 psi, Impact Strength No Break, Water Absorption 0.01 Percent, Friction Coefficient 0.12, Plastic Density 0.0339 lb/cu in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 12" L x 12" W x 1/8" Thick (PS-CACT-52)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.250 in T, 7,200 psi (BULK-PA-PVC-15)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.25 in H, Galvanized Steel Finish (22188S125-B2)
- ZORO SELECT Felt Sheets (BULK-FS-PET-25)
- ZORO SELECT UHMW J Leg Stock, 10 ft L, 1/4" T, White (2NJE1)
- ZORO SELECT PVC Type I U Channel Stock, 60" L, Dark Gray (1UNJ3)
- ZORO SELECT Polycarbonate U Channel Stock , 36" L, Clear (BULK-UC-PC-10)
- ZORO SELECT UHMW C Channel Stock, 120" L, White (2NJE3)
- ZORO SELECT Ultra High Molecular Weight (UHMW) Angle Stock, 120" L, 1/4" T, White (2NJC7)
- ZORO SELECT UHMW C Channel Stock, 120" L, White (2NJE6)
- ZORO SELECT Polycarbonate U Channel Stock , 12" L, Clear (BULK-UC-PC-5)
- Zoro Select Plastic Channels