Shop All Thumb Screws
Zoro Select
U-Drive Screw, Round, Zinc Plated Steel, 7/64 in Head Ht, 5/16 in Lg, 1000 PK
Mfr # UDI0-700310-1000P
Zoro # G2659115
product price: $17.55
/pk 1000, $0.02/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 5/16 in
- Head Shape Round
- Material Steel
- Finish Zinc Plated
- Head Height 7/64 in
Product Information
- Brand Zoro Select
- MFR # UDI0-700310-1000P
- Zoro # G2659115
- Country of Origin China
- Category Thumb Screws
Dimensions
Fastener Length | 5/16 in |
Head Height | 7/64 in |
Head Dia. | 9/32 in |
Head Width | 0.281 in |
Maximum Head Height | 0.109 in |
Shoulder Diameter | 7/64 in |
Dimensional Standards | ASME B18.6.3, ASME B18.6.4 |
Details
Head Shape | Round |
Material | Steel |
Finish | Zinc Plated |
Head Material | Steel |
Item | U-Drive Screw |
Head Type | Round |
Meets/Exceeds | ASME B18.6.4 |
Rockwell Hardness | C45 |
Tip Material | Steel |
Temp. Range (F) | 650 Degrees F |
Drive Type | Drive Screw |
System of Measurement | Inch |
Tip Type | Blunt Pilot Point |
Drive | Type U |
Maximum Temperature | 650 Degrees F |
Material Grade/Class | 1016-1024 |
Description
U-Drive Screw, Finish Zinc Plated, Material Steel, Fastener Length 5/16 in, Head Width 0.281 in, Head Height 0.109 in, Head Type Round, Maximum Head Height 0.109 in, System of Measurement Inch, Dimensional Standards ASME B18.6.3, ASME B18.6.4, Drive Type U, Head Material Steel, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 1/4" x 1-1/4 in, Blue Steel Hex Head Slotted Drive, 100 PK (1420CNSW)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2 in, Black Steel Pan Head Phillips Drive, 4 PK (79432)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., .690 in L, Steel (BTI-CAL2-3716-150/B1)
- AIR LOCKER Collated T-Nail, 2-1/2 in L, 14 ga, Galvanized, 1000 PK (CN25AL)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 5/8 in Lg (Z2330)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 in Lg (Z1061SS)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 3/4 in Lg (Z2305)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 14 4/5 mm Head Ht (WS6X08030-001P1)
- ZORO SELECT Thumb Screw, 5/16"-24 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 1/2 in Lg (Z1096)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Wing/Spade, Zinc Plated Iron, 13 mm Head Ht, 50 mm Lg (WS6S050500-001P1)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain Nylon, 73/200 in Head Ht, 1 1/2 in Lg, 10 PK (092520150T)
- Zoro Select Thumb Screws