Shop All Thumb Screws
Zoro Select
U-Drive Screw, Round, Plain 18-8 Stainless Steel, 3/32 in Head Ht, 1/4 in Lg, 1000 PK
Mfr # UDIX0-40025-1000P
Zoro # G2833397
original price:
$56.65
11% off
new price: $49.99
/pk 1000, $0.05/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1/4 in
- Head Shape Round
- Material 18-8 Stainless Steel
- Finish Plain
- Head Height 3/32 in
Product Information
- Brand Zoro Select
- MFR # UDIX0-40025-1000P
- Zoro # G2833397
- Country of Origin China
- Category Thumb Screws
Dimensions
Fastener Length | 1/4 in |
Head Height | 3/32 in |
Head Dia. | 7/32 in |
Head Width | 0.219 in |
Dimensional Standards | ASME B18.6.3, ASME B18.6.4 |
Maximum Head Height | 0.094 in |
Shoulder Diameter | 7/64 in |
Details
Head Shape | Round |
Material | 18-8 Stainless Steel |
Finish | Plain |
Head Material | Stainless Steel |
Item | U-Drive Screw |
Head Type | Round |
System of Measurement | Inch |
Tip Material | Stainless Steel |
Rockwell Hardness | B85 to B95 |
Drive Type | Drive Screw |
Temp. Range (F) | 800 Degrees F |
Meets/Exceeds | ASME B18.6.4 |
Tip Type | Blunt Pilot Point |
Drive | Type U |
Maximum Temperature | 800 Degrees F |
Description
U-Drive Screw, Finish Plain, Material 18-8 Stainless Steel, Fastener Length 1/4 in, Head Width 0.219 in, Head Height 0.094 in, Head Type Round, Maximum Head Height 0.094 in, System of Measurement Inch, Dimensional Standards ASME B18.6.3, ASME B18.6.4, Drive Type U, Head Material Stainless Steel, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M18 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 10 PK (M04171.180.0060)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3634-9/16HDK)
- ZORO SELECT Fully Threaded Rod, M56-5.5mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.560.1000)
- MIDWEST FASTENER Grade 5, 5/16"-24 Hex Head Cap Screw, Chrome Plated Steel, 3/4 in L, 10 PK (75282)
- ZORO SELECT Wing Nuts, 3/8-16X1 1/4 LT TYP A , PK200, 3/8"-16 Thread Size, Wing, Zinc Plated Steel, 1-1/4 in Lg (3720WA)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 5/8 in Lg (Z1065SS)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 0.92 to 0.95 in Head Ht, 3/4 in Lg (TSI0370075S0-010P)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain Nylon, 61/200 in Head Ht, 1/2 in Lg, 10 PK (090832050T)
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Wing/Spade, Zinc Plated Iron, 25 mm Head Ht, 40 mm Lg (WS6S100400-001P1)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Spade, Zinc Plated Steel, 0.30 to 0.32 in Head Ht, 3/4 in Lg, 25 PK (TSI0-80075P0-025P)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 1/2 in Lg (Z1070)
- Zoro Select Thumb Screws