Shop All Thumb Screws
Zoro Select
U-Drive Screw, #4 Thread Size, Plain 300 Stainless Steel, 0.086 in Head Ht, 3/16 in Lg, 100 PK
Mfr # DSS-0403-100
Zoro # G3523475
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4
- Material 300 Stainless Steel
- Finish Plain
- Head Height 0.086 in
- Head Thickness 0.202 in
Product Information
- Brand Zoro Select
- MFR # DSS-0403-100
- Zoro # G3523475
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #4 |
Fastener Length | 3/16 in |
Head Height | 0.086 in |
Head Dia. | 101/500 |
Head Width | 0.211 in |
Minimum Head Width | 0.193 in |
Minimum Head Height | 0.075 in |
Recommended Hole Size | 0.104 in |
Maximum Head Width | 0.211 in |
Maximum Head Height | 0.086 in |
Details
Material | 300 Stainless Steel |
Finish | Plain |
Head Thickness | 0.202 in |
Head Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | U-Drive Screw |
Tip Type | Pilotted |
Head Type | Knurled |
System of Measurement | Inch |
Tip Material | 18-8 Stainless Steel |
Includes Nut | No |
Type | U Drive Screw |
Description
U Drive Screw, Grip Style Not Applicable, Type U Drive Screw, Finish Plain, Material 304 Stainless Steel, Thread Size #4-3/16, Fastener Length 3/16 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Width 0.211 in, Head Height 0.086 in, Tensile Strength Not Applicable, Head Type Knurled, Maximum Head Width 0.211 in, Minimum Head Width 0.193 in, Maximum Head Height 0.086 in, Minimum Head Height 0.075 in, System of Measurement Inch, Head Material 18-8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #10 Brass, 100 PK (04002)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 100 PK (U38100.037.0001)
- ZORO SELECT Woodruff Key, 5/32 x 3/4 in Key Size, 8 SAE Number, 0.297 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-008)
- ZORO SELECT Cotter Pin, 3.5mmDx50mm L, Steel, PK50 (M39350.035.0050)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Plain 300 Stainless Steel, 2/25 Head Ht, 1/4 in Lg, 100 PK (DSS-0404-100)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Black Oxide Steel, 5/8 in Head Ht, 1 1/4 in Lg (Z1088)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 7/8 in Lg (Z2307)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 5/8 in Lg, 5 PK (PTS13-SL)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 13 3/5 mm Head Ht (WS6X06020-001P1)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Iron, 0.53 to 0.69 in Head Ht, 2 in Lg (WSI03102000-001P)
- FASCOMP Thumb Screw, #8-32 Thread Size, Stainless Steel, 1/2 in Lg (FC7108-SS)
- Zoro Select Thumb Screws