Shop All Thumb Screws
Zoro Select
U-Drive Screw, #2 Thread Size, Zinc Plated Steel, 8/125 Head Ht, 3/16 in Lg, 100 PK
Mfr # DS-0203-100
Zoro # G3543522
original price:
$6.75
8% off
new price: $6.15
/pk 100, $0.06/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #2
- Material Steel
- Finish Zinc Plated
- Head Height 8/125
- Head Thickness 0.154 in
Product Information
- Brand Zoro Select
- MFR # DS-0203-100
- Zoro # G3543522
- UPC # 00194484309251
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #2 |
Fastener Length | 3/16 in |
Head Height | 8/125 |
Head Dia. | 77/500 |
Head Width | 0.162 in |
Recommended Hole Size | 0.086 in |
Minimum Head Width | 0.146 in |
Minimum Head Height | 0.059 in |
Maximum Head Height | 0.069 in |
Maximum Head Width | 0.162 in |
Details
Material | Steel |
Finish | Zinc Plated |
Head Thickness | 0.154 in |
Head Material | Steel |
Thread Style | Fully Threaded |
Item | U-Drive Screw |
Tip Type | Pilotted |
Head Type | Knurled |
System of Measurement | Inch |
Tip Material | Steel |
Type | U Drive Screw |
Includes Nut | No |
Description
U Drive Screw, Grip Style Not Applicable, Type U Drive Screw, Finish Zinc Plated, Material Steel, Thread Size #2-3/16, Fastener Length 3/16 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Width 0.162 in, Head Height 0.069 in, Tensile Strength Not Applicable, Head Type Knurled, Maximum Head Width 0.162 in, Minimum Head Width 0.146 in, Maximum Head Height 0.069 in, Minimum Head Height 0.059 in, System of Measurement Inch, Head Material Steel, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1/2 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CB35)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Steel Zinc Yellow Finish, 100 PK (M38080.030.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish, 50 PK (U51410.019.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Chrome Plated Finish, 10 PK (74353)
- ZORO SELECT U-Drive Screw, #2 Thread Size, Zinc Plated Steel, 8/125 Head Ht, 3/8 in Lg, 100 PK (DS-0206-100)
- ZORO SELECT U-Drive Screw, #2 Thread Size, Zinc Plated Steel, 8/125 Head Ht, 1/8 in Lg, 100 PK (DS-0202-100)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing/Spade, Plain 18-8 Stainless Steel, 13/16 in Head Ht (TSIX0370150P-001P)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 1/2 in Lg (Z1070)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 2 1/2 in Lg (Z0693)
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 17 7/10 mm Head Ht (WS6X10020-001P1)
- MORTON Thumb Screw, 3/8"-16 Thread Size, Stainless Steel, 5/16" Head Ht (KK-3710SS)
- Zoro Select Thumb Screws