Shop All Thumb Screws
Zoro Select
U-Drive Screw, #2 Thread Size, Zinc Plated Steel, 8/125 Head Ht, 1/8 in Lg, 100 PK
Mfr # DS-0202-100
Zoro # G3529741
original price:
$6.93
23% off
new price: $5.29
/pk 100, $0.05/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #2
- Material Steel
- Finish Zinc Plated
- Head Height 8/125
- Head Thickness 0.154 in
Product Information
- Brand Zoro Select
- MFR # DS-0202-100
- Zoro # G3529741
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #2 |
Fastener Length | 1/8 in |
Head Height | 8/125 |
Head Dia. | 77/500 |
Head Width | 0.162 in |
Minimum Head Width | 0.146 in |
Maximum Head Height | 0.069 in |
Maximum Head Width | 0.162 in |
Recommended Hole Size | 0.086 in |
Minimum Head Height | 0.059 in |
Details
Material | Steel |
Finish | Zinc Plated |
Head Thickness | 0.154 in |
Head Material | Steel |
Thread Style | Fully Threaded |
Item | U-Drive Screw |
Tip Type | Pilotted |
System of Measurement | Inch |
Head Type | Knurled |
Tip Material | Steel |
Type | U Drive Screw |
Includes Nut | No |
Description
U Drive Screw, Grip Style Not Applicable, Type U Drive Screw, Finish Zinc Plated, Material Steel, Thread Size #2-1/8, Fastener Length 1/8 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Width 0.162 in, Head Height 0.069 in, Tensile Strength Not Applicable, Head Type Knurled, Maximum Head Width 0.162 in, Minimum Head Width 0.146 in, Maximum Head Height 0.069 in, Minimum Head Height 0.059 in, System of Measurement Inch, Head Material Steel, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double-End Threaded Stud, 5/16"-24 Thread to 5/16"-18 Thread, 3 in, Steel, Plain, 12 PK (5MTU1)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 50 PK (U36000.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 5 PK (Z9203)
- AVK Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., 0.475 in L, Aluminum, 25 PK (ALA1-1032-130)
- ZORO SELECT U-Drive Screw, #2 Thread Size, Zinc Plated Steel, 8/125 Head Ht, 3/16 in Lg, 100 PK (DS-0203-100)
- ZORO SELECT U-Drive Screw, #2 Thread Size, Zinc Plated Steel, 8/125 Head Ht, 3/8 in Lg, 100 PK (DS-0206-100)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Iron, 0.53 to 0.67 in Head Ht, 1 in Lg (WSI03101000-001P)
- ZORO SELECT U-Drive Screw, #8 Thread Size, Round, Zinc Plated Steel, 113/1000 Head Ht, 3/8 in Lg, 100 PK (DS-0806-100)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 3/8 in Lg (Z1081)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 in Lg (Z1061)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/4 in Lg, 5 PK (WFTSSS12)
- Zoro Select Thumb Screws