Shop All Thumb Screws
Zoro Select
U-Drive Screw, #2 Thread Size, Plain 300 Stainless Steel, 8/125 Head Ht, 3/16 in Lg, 100 PK
Mfr # DSS-0203-100
Zoro # G3516012
product price: $10.75
/pk 100, $0.11/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #2
- Fastener Length 3/16 in
- Material 300 Stainless Steel
- Finish Plain
- Head Height 8/125
Product Information
- Brand Zoro Select
- MFR # DSS-0203-100
- Zoro # G3516012
- UPC # 00194484309282
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #2 |
Fastener Length | 3/16 in |
Head Height | 8/125 |
Head Dia. | 77/500 |
Head Width | 0.162 in |
Minimum Head Height | 0.059 in |
Recommended Hole Size | 0.086 in |
Minimum Head Width | 0.146 in |
Maximum Head Width | 0.162 in |
Maximum Head Height | 0.069 in |
Details
Material | 300 Stainless Steel |
Finish | Plain |
Head Thickness | 0.154 in |
Head Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | U-Drive Screw |
Tip Type | Pilotted |
Head Type | Knurled |
System of Measurement | Inch |
Tip Material | 18-8 Stainless Steel |
Type | U Drive Screw |
Includes Nut | No |
Description
U Drive Screw, Grip Style Not Applicable, Type U Drive Screw, Finish Plain, Material 304 Stainless Steel, Thread Size #2-3/16, Fastener Length 3/16 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Width 0.162 in, Head Height 0.069 in, Tensile Strength Not Applicable, Head Type Knurled, Maximum Head Width 0.162 in, Minimum Head Width 0.146 in, Maximum Head Height 0.069 in, Minimum Head Height 0.059 in, System of Measurement Inch, Head Material 18-8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #14, 3 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.024.0300)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #12-24, Steel, Grade A, Zinc Plated, 100 PK (519131-PR-100)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 25000 PK (3732WF)
- E-Z LOK Self Locking Thread Insert, M8-1.25 Int Thrd Sz, Carbon Steel (450-8)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/4 in Lg, 5 PK (WFTSSS16)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 1/2 in Lg, 5 PK (WFTSSS3)
- ZORO SELECT Thumb Screw, 5/16"-24 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 1/8 in Lg (Z1084)
- ZORO SELECT Thumb Screw, 3/8"-24 Thread Size, Round, Black Oxide Steel, 5/16 in Head Ht, 2 in Lg (Z0697)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 2 in Lg (Z0692)
- ZORO SELECT Thumb Screw, 3/8"-24 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 2 in Lg (Z0697-SS)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 1 in Lg, 5 PK (7153SS-SL)
- Zoro Select Thumb Screws