Shop All Hydraulic Pump Parts
Zoro Select
U-Cup Seal, 3/8"ID, 7/8"OD, 1/4"W, PK5
Mfr # 2HZU4
Zoro # G2645081
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.375 in
- Outside Dia. 0.875 in
- For Groove Width 0.281 in
- Seal Material Buna N
- Seal Durometer 70 Shore A
Product Information
- Brand Zoro Select
- MFR # 2HZU4
- Zoro # G2645081
- Country of Origin China
- Category Hydraulic Pump Parts
Dimensions
Inside Dia. | 0.375 in |
Outside Dia. | 0.875 in |
For Groove Width | 0.281 in |
Width | 1/4 in |
For Piston Groove Dia. | 0.375 in |
For Rod Dia. | 3/8 in |
Details
Seal Material | Buna N |
Seal Durometer | 70 Shore A |
Seal Temp. Range | -40 F to 250 F |
Item | U-Cup |
Cross Section Shape | U |
Color | Black |
Temp. Range | -40 Degrees to 250 Degrees F |
Seal Type | Symmetrical Lip |
Max. Pressure | 500 psi |
Max. Speed | 1.5 fps |
Description
U-Cup, Symmetrical Lip, Inside Dia. 0.375 in, Outside Dia. 0.875 in, Seal Material Buna N, Seal Durometer 70 Shore A, Color Black, For Groove Width 0.281 in, For Piston Groove Dia. 0.375 in, Max. Speed 1.5 fps, Max. Pressure 500 psi, Cross Section Shape U, Width 1/4 in, Temp. Range -40 Degrees to 250 Degrees F, For Rod Dia. 3/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 34'' Long x 4 Ribs Wide - 340J4 (340J4)
- RULAND Coupling, 6 Beam Clamp, Bore 5/16x5/16 In (FCR12-5-5-SS)
- CENTURY Motor, 1/5 HP, OEM Replacement Brand: Century Replacement For: 305313 (OML6433)
- CONTINENTAL CONTITECH 1/2" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-10-11)
- ZORO SELECT U-Cup Seal, 1"ID, 1-1/2"OD, 1/4"W, PK5 (2HZU9)
- ZORO SELECT U-Cup Seal, 3/4"ID, 1-1/4"OD, 1/4"W, PK5 (2HZU7)
- ZORO SELECT U-Cup Seal, 1-5/8"ID, 2-1/4"OD, 5/16"W, PK5 (2HZV6)
- ZORO SELECT U-Cup Seal, 1/2"ID, 1"OD, 1/4"W, PK5 (2HZU5)
- ENERPAC Kit, Plunger Plunger (IPL100-PLUK)
- ENERPAC Sq Drive Replacement Kit (J6232RD)
- ENERPAC DA6853446SR, PISTON SLEEVE KIT (DA6853446SR)
- Zoro Select Parts & Accessories