Shop All Hydraulic Pump Parts
Zoro Select
U-Cup Seal, 1-3/4"ID, 2-3/8"OD, 5/16"W, PK5
Mfr # 2HZV7
Zoro # G0360911
product price: $4.95
/pk 5, $0.99/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1.75 in
- Outside Dia. 2.375 in
- For Groove Width 0.343 in
- Seal Material Buna N
- Seal Durometer 70 Shore A
Product Information
- Brand Zoro Select
- MFR # 2HZV7
- Zoro # G0360911
- Country of Origin China
- Category Hydraulic Pump Parts
Dimensions
Inside Dia. | 1.75 in |
Outside Dia. | 2.375 in |
For Groove Width | 0.343 in |
Width | 5/16 in |
For Piston Groove Dia. | 1.75 in |
For Rod Dia. | 1 3/4 in |
Details
Seal Material | Buna N |
Seal Durometer | 70 Shore A |
Item | U-Cup |
Cross Section Shape | U |
Color | Black |
Seal Temp. Range | -40 F to 250 F |
Temp. Range | -40 Degrees to 250 Degrees F |
Max. Pressure | 500 psi |
Seal Type | Symmetrical Lip |
Max. Speed | 1.5 fps |
Description
U-Cup, Symmetrical Lip, Inside Dia. 1.75 in, Outside Dia. 2.375 in, Seal Material Buna N, Seal Durometer 70 Shore A, Color Black, For Groove Width 0.343 in, For Piston Groove Dia. 1.75 in, Max. Speed 1.5 fps, Max. Pressure 500 psi, Cross Section Shape U, Width 5/16 in, Temp. Range -40 Degrees to 250 Degrees F, For Rod Dia. 1 3/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Tapered Roller Brgs, 30205 (30205)
- ALL TOOL DEPOT 1" NPT SUPER DUTY 3 Stages Filter Regulator Lubricator Oiler Combo (MANUAL DRAIN) (C908N)
- AMI BEARINGS SINGLE ROW BALL BEARING - 2-1/4 NORMAL WIDE CYL O.D. SET SCREW SNAP RING BRG INSERT (SER212-36)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 89" (B89)
- ZORO SELECT U-Cup Seal, 1"ID, 1-1/2"OD, 1/4"W, PK5 (2HZU9)
- ZORO SELECT U-Cup Seal, 1-5/8"ID, 2-1/4"OD, 5/16"W, PK5 (2HZV6)
- ZORO SELECT U-Cup Seal, 3/8"ID, 7/8"OD, 1/4"W, PK5 (2HZU4)
- ZORO SELECT U-Cup Seal, 3/4"ID, 1-1/4"OD, 1/4"W, PK5 (2HZU7)
- ZORO SELECT U-Cup Seal, 1/2"ID, 1"OD, 1/4"W, PK5 (2HZU5)
- NIPPON OIL PUMP Trochoid Other Hydraulic Pump (TOP-12AR)
- ZI FLUID POWER HYDRAULIC GEAR PUMP (BETA SERIES)
- Zoro Select Hydraulic Pump Parts