Shop All Aluminum U-Channel Stock
Zoro Select
U-Channel, AL 6063, 1 In Leg, 1 In x 8 ft
Mfr # A3734
Zoro # G4334111
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Alloy Type 6063
- Leg Length 1 in
- Length 8 ft
- Base Width 1 in
Product Information
- Brand Zoro Select
- MFR # A3734
- Zoro # G4334111
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Leg Length | 1 in |
Length | 8 ft |
Base Width | 1 in |
Length Tolerance | +/-1.000 in |
Leg Length Tolerance | +/-0.012 in |
Inside Base Width | 3/4 in |
Base Width Tolerance | +/-0.012 in |
Inside Base Width Tolerance | +/-0.012 in |
Outside Leg Length Tolerance | +/-0.012 in |
Overall Length | 8 ft |
Outside Base Width | 1 in |
Outside Leg Length | 1 in |
Description
Aluminum U-Channel 6063, Aluminum, 6063, T52, U-Channel, U-Channel Profile Type Architectural, 8 ft Overall Length, Length Tolerance +/-1.000 in, 1 in Outside Leg Length, Outside Leg Length Tolerance +/-0.012 in, 3/4 in Inside Base Width, Inside Base Width Tolerance +/-0.012 in, Leg Thickness 0.125 in, Leg Thickness Tolerance +/-0.007 in, Leg Inside Corner Shape Square, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, 19/64, 0.2968 In (O1D19646)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/16In T, 2 Wx4 Ft L (6SH16X24-48)
- ZORO SELECT Neoprene Rubber Strip No Adhesive, 70A, 1/16"T x 1/2"W x 10 Ft L (BULK-RS-N70-58)
- USA INDUSTRIALS Soft EPDM Foam Strip with Acrylic Adhesive - 3/8" T x 1" W x 10 ft. L (ZUSAESR-S-101)
- ZORO SELECT U-Channel, AL 6063, 0.093 Th, 1/2 In x 8 ft (6ALZ3)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 3 In x 8 ft (6ALY3)
- ZORO SELECT U-Channel, 6063AL, 1 1/2 Leg, 1 1/2 Inx8 ft (6ALY0)
- ZORO SELECT U-Channel, AL 6063, 3/4 In Leg, 3/4 Inx8 ft (A3735)
- ZORO SELECT U-Channel, AL 6063, 2 In Leg, 2 In x 8 ft (6ALX9)
- ZORO SELECT Aluminum Channel 6063, 36 in Overall L (21862_36_0)
- NATIONAL MFG/SPECTRUM BRANDS HHI 34x116x72 ALU Channel (N247-684)
- Zoro Select Aluminum U-Channel Stock