Shop All Pipe Hangers
Zoro Select
U-Bolt Plate, 304 Stainless Steel, PK10
Mfr # U17257.037.0137
Zoro # G2808009
original price:
$14.38
22% off
new price: $11.15
/pk 10, $1.12/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Finish Plain
- Center to Center Width 2 1/16 in
- Type U-Bolt Mounting Plate
- Length (In.) 1 3/8 in
Product Information
- Brand Zoro Select
- MFR # U17257.037.0137
- Zoro # G2808009
- Country of Origin Multiple
- Category Pipe Hangers
Dimensions
Center to Center Width | 2 1/16 in |
Length (In.) | 1 3/8 in |
Overall Length | 1-3/8" |
Length | 1 3/8 in |
For Use with U-Bolt Thread Size | 5/16"-18 |
Overall Width | 3/4 in |
Width Between Holes | 1 3/8 in |
For U-Bolt Inside Diameter | 1 3/4 in |
Details
Item | U-Bolt Mounting Plate |
Material | 304 Stainless Steel |
Finish | Plain |
Type | U-Bolt Mounting Plate |
Characteristics | A 1.375, B 0.375, C 0.219, H 0.687, L 3.188, W 0.75 |
Thickness | 3/32 in |
Description
U-Bolt Mounting Plate, Center to Center Width 2 1/16 in, For U-Bolt Inside Diameter 1 3/4 in, For Use with U-Bolt Thread Size 5/16 In.-18, 304 Stainless Steel, Plain, Thickness 3/32 in, Length 1 3/8 in, Overall Width 3/4 in, Width Between Holes 1 3/8 in, Pack Size Small Pack, U-Bolt Mounting Plate, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing AQUAPURE-AP5527 Reverse Osmosis Pre & Post Filter Set (AQUAPURE-AP5527)
- PFISTER 8" Mount, Residential 3 Hole Kitchen Faucet (G135-1100)
- NIBCO 1-1/2" NOM C Copper Dimple Stop Coupling (600DS 11/2)
- ELKAY Sink, SS, 37x22x7-5/8", Top (LR37220)
- ZORO SELECT Malleable Iron Split Ring Hanger, 1" (22FP59)
- ZORO SELECT EZ-Riser Side Beam Rod Hanger, 3/8" Rod (3270037PL)
- ZORO SELECT Hex Hanger with Insert, 1 In. (E24PVC1.0)
- ZORO SELECT EZ-Riser Ceiling or Wall Rod Hanger Plate, Copper (365M0037CP)
- ZORO SELECT Hex Hanger with Insert, 4 In. (E24PVC4.0)
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK10 (U17257.031.0137)
- SIOUX CHIEF Hangr Hook Pipe 3/4X6Bg5 (506-36CPK2)
- Zoro Select Plumbing Accessories