Shop All Temperature Probes
Zoro Select
Type K Thermocouple Plug, Mini, PK2
Mfr # 4JPL7
Zoro # G0338161
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Probe Connector Mini
- For Use With Type K Thermocouple
- Characteristics Type K Thermocouple Plug
- Body Material Plastic
- Color Yellow
Product Information
- Brand Zoro Select
- MFR # 4JPL7
- Zoro # G0338161
- UPC # 190735511831
- Country of Origin China
- Category Temperature Probes
Details
Item | Thermocouple Plug |
Probe Connector | Mini |
For Use With | Type K Thermocouple |
Characteristics | Type K Thermocouple Plug |
Body Material | Plastic |
Color | Yellow |
Pin Type | Flat Pins |
For Sensor Type | Type K |
Sheath Material | Plastic |
Product Type | Mini Plug |
Contact Material | Nickel |
Plug/Connector Type | Mini Plug |
Component Construction | Plastic Housing/Nickel Contacts/Plastic Sheath |
Description
Thermocouple Plug, Body Material Plastic, Characteristics Type K Thermocouple Plug, Color Yellow, Component Construction Plastic Housing/Nickel Contacts/Plastic Sheath, Contact Material Nickel, For Sensor Type Type K, Pin Type Flat Pins, Plug/Connector Type Mini Plug, Product Type Mini Plug, Sheath Material Plastic, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HDE Extension Hotstick, 6 ft., Fiberglass (S-6H)
- UEI TEST INSTRUMENTS NIST Certified Refrigerant Leak Detector w/ Solid Electrolyte Sensor (RLD15B-N)
- FLUKE Test Probes, Black/Red, 1000VDC, 10A, PR (Fluke-TP1)
- SSI Digital Pressure Gauge, 0 to 1500 psi, 1/4 in MNPT, Plastic, Black (MG-1500-A-9V-R)
- ZORO SELECT Bead Temp Probe, Type K, -40 to 500 F (4JPL8)
- ZORO SELECT Surface Temp Probe, K Type, -22 to 221F (5RME8)
- ZORO SELECT High Temp Bead Probe, Type K, -58 to 572 (4JPN9)
- ZORO SELECT Type K Thermocouple Adapter, Mini (4JPN2)
- ZORO SELECT Grill Temp Probe, K Type, 0 to 204 deg F (5RME9)
- ZORO SELECT Pipe Clamp Temp Probe, Type K, -4 to 200F (5RMF0)
- DOSTMANN High Precision Pt100 Probe -200/450C (ACCD1018)
- Zoro Select Temperature Probes