Shop All Temperature Probes
Zoro Select
Type J Thermocouple Plug, Mini, PK2
Mfr # 4JPN1
Zoro # G0469953
product price: $1.65
/pk 2, $0.83/ea
$1.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Type J Thermocouple
- Probe Connector Mini
- For Sensor Type Type J
- Product Type Mini Plug
- Component Construction Plastic Housing/Nickel Contacts/Plastic Sheath
Product Information
- Brand Zoro Select
- MFR # 4JPN1
- Zoro # G0469953
- UPC # 190735511862
- Country of Origin China
- Category Temperature Probes
Details
Item | Thermocouple Plug |
For Use With | Type J Thermocouple |
Probe Connector | Mini |
For Sensor Type | Type J |
Product Type | Mini Plug |
Component Construction | Plastic Housing/Nickel Contacts/Plastic Sheath |
Pin Type | Flat Pins |
Contact Material | Nickel |
Body Material | Plastic |
Sheath Material | Plastic |
Characteristics | Type J Thermocouple Plug |
Color | Black |
Plug/Connector Type | Mini Plug |
Shop By | Closeouts |
Description
Thermocouple Plug, Body Material Plastic, Characteristics Type J Thermocouple Plug, Color Black, Component Construction Plastic Housing/Nickel Contacts/Plastic Sheath, Contact Material Nickel, For Sensor Type Type J, Pin Type Flat Pins, Plug/Connector Type Mini Plug, Product Type Mini Plug, Sheath Material Plastic, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBO Temperature Data logger (MX2303)
- POWERMATE Pressure Gauge, 1.5", 160 PSI, 1/8" Bottom (032-0121RP)
- TRACEABLE pH Standard, Cert. Ref Material, CRM 7.000 (4281)
- TRACEABLE Digital Data Logging Thermometer, Memory-Loc™ with Stainless Steel Probe Style (6445)
- ZORO SELECT Temp Probe, Food, Type K, -122 to 1472 F (4JPN7)
- ZORO SELECT Surface Temp Probe, K Type, -22 to 221F (5RME8)
- ZORO SELECT Grill Temp Probe, K Type, 0 to 204 deg F (5RME9)
- ZORO SELECT Bead Temp Probe, Type K, -22 to 572 F (4JPL6)
- ZORO SELECT Temp Probe, Industrial, Type K, -122 to932F (4JPN8)
- ZORO SELECT Lance Tip Immersion Temp Probe, Type K (5RMF5)
- COOPER-ATKINS Surface Temp Probe, -40 to 400 Deg F (31907-K)
- Zoro Select Temperature Probes