Shop All Compression Lugs
Zoro Select
Two Hole Lug Compression Connector, 8 AWG
Mfr # 24D012
Zoro # G5206433
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Straight Barrel
- Width 0.83"
- Material Copper
- Length 3.52"
Product Information
- Brand Zoro Select
- MFR # 24D012
- Zoro # G5206433
- UPC # 190735434222
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.83" |
Length | 3.52" |
Stud Size | 1/2 in |
Barrel Length | Short |
Length (Straight Wireway) | 3.52 in |
Tongue Width | 0.69 in |
Overall Length | 3.52 in |
Strip Length | 1/2 in |
For Stranded Copper Wire Size - Minimum | 8 AWG |
Wire Size Range | 8 AWG - 8 AWG |
Barrel Inside Diameter | 0.18 in |
Barrel Outside Diameter | 0.28 in |
For Stranded Copper Wire Size - Maximum | 8 AWG |
Tongue Width Ranges | 0.51 - 0.75 inches |
Overall Width | 0.69 in |
For Stud Size | 1/2 in |
Tongue Length | 2.83 in |
Barrel Size | Short |
Hole Size | 0.53 in |
For Wire Size | 8 AWG |
Description
Two-Hole Lug Compression Connector, Barrel Size Short, Color Code Red, Die Code 21, Tongue Angle Straight, Tongue Width 0.69 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 8 AWG, For Stranded Copper Wire Size - Maximum 8 AWG, Inspection Hole Yes, Hole Center to Center 1.75 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC (9007C54F)
- JANDORF Ceramic Fuse, GDA (FCD) Series, Fast-Acting, 0.5A, 250V AC (60672)
- EATON Contact Block, Cage, Black, 22mm, 1NO (M22-CK10)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW433)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (29YK77)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C406)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C998)
- ZORO SELECT Two Hole Lug Compress Conct, 250 kcmil (24C411)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C345)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C371)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C387)
- Zoro Select Lugs & Split Bolts