Shop All Compression Lugs
Zoro Select
Two Hole Lug Compression Connector, 6 AWG
Mfr # 24D014
Zoro # G5206196
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Straight Barrel
- Width 0.81"
- Material Copper
- Length 3.89"
Product Information
- Brand Zoro Select
- MFR # 24D014
- Zoro # G5206196
- UPC # 190735434246
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.81" |
Length | 3.89" |
Stud Size | 1/2 in |
Barrel Length | Short |
Length (Straight Wireway) | 3.89 in |
Hole Size | 0.53 in |
Strip Length | 7/8 in |
For Wire Size | 6 AWG |
For Stud Size | 1/2 in |
For Stranded Copper Wire Size - Minimum | 6 AWG |
Overall Length | 3.89 in |
For Stranded Copper Wire Size - Maximum | 6 AWG |
Tongue Width | 0.69 in |
Overall Width | 0.69 in |
Tongue Length | 2.83 in |
Barrel Size | Short |
Barrel Inside Diameter | 0.22 in |
Barrel Outside Diameter | 0.31 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Short, Color Code Blue, Die Code 24, Tongue Angle Straight, Tongue Width 0.69 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole Yes, Hole Center to Center 1.75 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Switch, 12160 Npt (EDPS-04-1-N)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red (XB5AT842)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 100' Length - Clear (HS359-S100-CLEAR)
- NVENT CADDY Cable Flange Clip, Spring Steel (MAC2)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C992)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (29YK77)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C405)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C994)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C991)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (29YK87)
- 3M One Hole Lug Compress Conct, 6 AWG, PK50 (30014)
- Zoro Select Compression Lugs