Shop All Compression Lugs
Zoro Select
Two Hole Lug Compression Connector, 6 AWG
Mfr # 24C433
Zoro # G4649741
product price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Straight Barrel
- Width 0.55"
- Material Copper
- Length 2.51"
Product Information
- Brand Zoro Select
- MFR # 24C433
- Zoro # G4649741
- UPC # 190735432785
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.55" |
Length | 2.51" |
Stud Size | 3/8 in |
Barrel Length | Short |
Length (Straight Wireway) | 2.51 in |
For Stranded Copper Wire Size - Maximum | 6 AWG |
Strip Length | 9/16 in |
For Wire Size | 6 AWG |
For Stranded Copper Wire Size - Minimum | 6 AWG |
Hole Size | 0.405 in |
Overall Length | 2.51 in |
Overall Width | 0.55 in |
Tongue Length | 1.81 in |
Barrel Outside Diameter | 0.31 in |
Barrel Inside Diameter | 0.22 in |
Tongue Width | 0.55 in |
For Stud Size | 3/8 in |
Barrel Size | Short |
Description
Two-Hole Lug Compression Connector, Barrel Size Short, Color Code Blue, Die Code 24, Tongue Angle Straight, Tongue Width 0.55 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Wall/Corner Dt W/Bas 1200 Sq Ft (OAWC-DT-120W-R)
- SCHNEIDER ELECTRIC Mechanical Conn, Lug, 3/0 to 6 AWG, 1 Cond (DZ2FG1)
- POWER FIRST 8 AWG Non-Insulated Ring Terminal 3/8" Stud PK25 (4FRC7)
- L.H. DOTTIE L.H. Dottie 1'' Medium Weight One Hole EMT Strap, 100PK (MTW100)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24D015)
- ZORO SELECT Two Hole Lug Compress Conct, 250 kcmil (24D029)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C339)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C322)
- ZORO SELECT One Hole Lug Compress Conct, 350 kcmil (24D009)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C405)
- ILSCO Copper Mechanical Lug Offset, Cond, PK12 (SLU-70-EC)
- Zoro Select Compression Lugs