Shop All Compression Lugs
Zoro Select
Two Hole Lug Compression Connector, 6 AWG
Mfr # 24C419
Zoro # G4687207
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Straight Barrel
- Width 0.44"
- Material Copper
- Length 1.98"
Product Information
- Brand Zoro Select
- MFR # 24C419
- Zoro # G4687207
- UPC # 190735432648
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.44" |
Length | 1.98" |
Stud Size | 1/4 in |
Barrel Length | Short |
Length (Straight Wireway) | 1.98 in |
Hole Size | 0.27 in |
For Wire Size | 6 AWG |
Barrel Outside Diameter | 0.3 in |
For Stranded Copper Wire Size - Maximum | 6 AWG |
Tongue Width | 0.44 in |
For Stranded Copper Wire Size - Minimum | 6 AWG |
Overall Width | 0.44 in |
Barrel Size | Short |
Barrel Inside Diameter | 0.22 in |
Tongue Length | 1.28 in |
For Stud Size | 1/4 in |
Strip Length | 9/16 in |
Overall Length | 1.98 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Short, Color Code Blue, Die Code 24, Tongue Angle Straight, Tongue Width 0.44 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole Yes, Hole Center to Center 0.625 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Communications Cover Plate, Brown, Brass (829CK-1/2)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NO, Red (52PM9W2F)
- CAROL Welding Cable, 1 AWG, 250 ft., Black, EPDM (01775.35.01)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/4" Inside Diameter - 4' Long Stick - Black (HS380-BK)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C416)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24D023)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK92)
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil (24D008)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C405)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C341)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38-X)
- Zoro Select Compression Lugs