Shop All Compression Lugs
Zoro Select
Two Hole Lug Compression Connector, 6 AWG
Mfr # 24C403
Zoro # G4704612
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Straight Barrel
- Width 0.88"
- Material Copper
- Length 4.08"
Product Information
- Brand Zoro Select
- MFR # 24C403
- Zoro # G4704612
- UPC # 190735432488
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.88" |
Length | 4.08" |
Stud Size | 1/2 in |
Barrel Length | Long |
Length (Straight Wireway) | 4.08 in |
Hole Size | 0.53 in |
For Wire Size | 6 AWG |
Strip Length | 7/8 in |
Barrel Outside Diameter | 0.35 in |
For Stranded Copper Wire Size - Maximum | 6 AWG |
Tongue Length | 3 in |
Overall Width | 0.71 in |
Tongue Width | 0.71 in |
For Stud Size | 1/2 in |
Barrel Inside Diameter | 0.22 in |
For Stranded Copper Wire Size - Minimum | 6 AWG |
Barrel Size | Long |
Overall Length | 4.08 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Blue, Die Code 24, Tongue Angle Straight, Tongue Width 0.71 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Auxiliary Contact, 10A, 1NC (9999SX7)
- LEVITON Pvc Plug 2Wire 15A Yel (115PV-000)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (FNQ-R-1-1/4)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G237)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (29YK95)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C384)
- ZORO SELECT Two Hole Lug Compress Connector, 3/0 AWG (24C383)
- ZORO SELECT Two Hole Lug Compress Conct, 250 kcmil (24D029)
- ZORO SELECT Two Hole Lug Compress Connector, 3/0 AWG (24C446)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C390)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (29YK66)
- Zoro Select Compression Lugs