Shop All Compression Lugs
Zoro Select
Two Hole Lug Compression Connector, 4 AWG
Mfr # 24C426
Zoro # G4649102
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Straight Barrel
- Width 0.52"
- Material Copper
- Length 2.38"
Product Information
- Brand Zoro Select
- MFR # 24C426
- Zoro # G4649102
- UPC # 190735432716
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.52" |
Length | 2.38" |
Barrel Length | Short |
Stud Size | 5/16 in |
Length (Straight Wireway) | 2.38 in |
For Wire Size | 4 AWG |
Strip Length | 9/16 in |
Barrel Inside Diameter | 0.27 in |
Barrel Size | Short |
Hole Size | 0.335 in |
Tongue Length | 1.63 in |
For Stranded Copper Wire Size - Minimum | 4 AWG |
Tongue Width | 0.52 in |
Barrel Outside Diameter | 0.37 in |
For Stranded Copper Wire Size - Maximum | 4 AWG |
Overall Width | 0.52 in |
For Stud Size | 5/16 in |
Overall Length | 2.38 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Short, Color Code Gray, Die Code 29, Tongue Angle Straight, Tongue Width 0.52 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 42 cu in, Outlet Box, Steel, Square (265)
- ALLEN BRADLEY PUSH-PULL BUTTON (800TC-FX6A5S)
- SQUARE D Solid Core Current Transformer, 0 to 100A, 0 to 5A, 4 ft 18 AWG Leads (HDMCT100S1)
- OMRON Safety Monitoring Relay, DIN Rail, 2.5VA (G9SA-301 AC/DC24)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (29YK96)
- ZORO SELECT Two Hole Lug Compress Connector, 3/0 AWG (24C439)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C344)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24D023)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK91)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C371)
- ILSCO Surecrimp Aluminum Compression Sleeve (ASN-600-EC)
- Zoro Select Compression Lugs