Shop All Compression Lugs
Zoro Select
Two Hole Lug Compression Connector, 4 AWG
Mfr # 24C420
Zoro # G4655165
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Straight Barrel
- Width 0.52"
- Material Copper
- Length 2.03"
Product Information
- Brand Zoro Select
- MFR # 24C420
- Zoro # G4655165
- UPC # 190735432655
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.52" |
Length | 2.03" |
Barrel Length | Short |
Stud Size | 1/4 in |
Length (Straight Wireway) | 2.03 in |
Wire Size Range | 4 AWG - 4 AWG |
Barrel Size | Short |
For Stud Size | 1/4 in |
For Stranded Copper Wire Size - Minimum | 4 AWG |
Overall Length | 2.03 in |
For Stranded Copper Wire Size - Maximum | 4 AWG |
Tongue Width | 0.52 in |
Overall Width | 0.52 in |
Barrel Outside Diameter | 0.37 in |
Barrel Inside Diameter | 0.27 in |
Strip Length | 9/16 in |
Hole Size | 0.27 in |
For Wire Size | 4 AWG |
Tongue Length | 1.28 in |
Tongue Width Ranges | 0.51 - 0.75 inches |
Description
Two-Hole Lug Compression Connector, Barrel Size Short, Color Code Gray, Die Code 29, Tongue Angle Straight, Tongue Width 0.52 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole Yes, Hole Center to Center 0.625 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Jack, J, Black, Flat Pins (36GK86)
- OMRON Heavy Duty Limit Switch, No Lever, Rotary, DPDT, 5A @ 600V AC, Actuator Location: Side (D4A2501N)
- EATON B-LINE J-Hook, Horizontal, 2In Max Cap (BCH32-RB)
- QUICKCABLE Butt Connector, Non-Ins, 16-14ga., PK10 (166280-2010)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C364)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C425)
- ZORO SELECT Two Hole Lug Compress Conct, 350 kcmil (24C413)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C405)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24D002)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C360)
- ANCOR Heavy Duty Lugs - 3/0 Gauge Wire - 5/16" Post - 2-Pack (252715)
- Zoro Select Compression Lugs